Shop All Strapping Equipment
Mip
Heavy Duty Single-Notch Down Cut Side Action Sealer, 3/4" Steel Strap
Mfr # MIP-3000-34
Zoro # G1372657
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fits Strap Tensile .025 to .031 in
- Tool Action Side Action
- Fits Strap Width 3/4 in
- Crimping 2 Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mip
- MFR # MIP-3000-34
- Zoro # G1372657
- Country of Origin India
- Category Strapping Equipment
Dimensions
Fits Strap Width | 3/4 in |
Overall Width | 8 in |
Min. Strapping Width | 3/4 in |
Overall Length | 30 in |
Max. Strapping Width | 3/4 in |
Overall Height | 3 in |
Handle Length | 25 1/2 in |
Description
Side Ac,Heavy Duty,Single-Notch,Down Cut, Tool Power Source Manual, Tool Strength Heavy Duty, Tool Action Side Action, Fits Strap Width 3/4 in, Fits Strap Tensile .025 to .031 in, Tool Seal Type Push Type Seals, Tool Joint Type Single Notch, Handle Length 25 1/2 in, Tool Weight 11 lb, Tool Style Side Action , Tensioner Application General Purpose Heavy Duty, Min. Strapping Width 3/4 in, Max. Strapping Width 3/4 in, Overall Height 3 in, Compatible Seal Type Push Type Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS HD Carpet Shear w/Ring, Curved, Blunt, 9-Inch (G718LRCB)
- CHARLES LEONARD Letter Size Hardwood Clipboard, PK12 (89243)
- SPRINGHILL Paper, 8.5x11, Index, White, PK250 (015300)
- BOX PACKAGING Global Industrial„¢ Reclosable Poly Bags, 3"W x 14"L, 2 Mil, Clear, 1000/Pack (PB3559)
- MIP Heavy Duty Poly Strap Sealer for Standard Crimp 1/2 in. Seals (MIP-400-12)
- MIP Pusher Type Rack Tensioner for Steel Strap 3/8 in. to 3/4 in. (MIP-1800)
- MIP Steel Strapping Sealer, Front Action (MIP-1100-12)
- MIP Steel Strapping Sealer, Side Action (MIP-3100-114)
- MIP Steel Strapping Tensioner, Feed Wheel (MIP-1620)
- MIP Steel Strapping Sealer, Front Action (MIP-1120-34)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (017930)
- Mip Strapping Equipment