Shop All Lanyards and Lifelines
Mio
Decelerator Lanyard Single Leg 4 Foot
Mfr # D1101L4
Zoro # G207469003
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1 in
- Height 6 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mio
- MFR # D1101L4
- Zoro # G207469003
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 1 in |
Height | 6 in |
Width | 4 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y34 (480Y34)
- NMC Lockout Cabinet White (LOC)
- EPSON Label Cartridge, Black on Red, Labels/Roll: Continuous (209BRPX)
- NMC Danger Restricted Area Authorized Employees Only Sign, D654PB (D654PB)
- 3M DBI-SALA Self Retracting Lifeline, 6 ft, 310 lb (3100544)
- SAFE KEEPER 20ft LE Cable SRL (PCGS20FT(LE)--SK)
- FRONTLINE Combat 6' Single Leg Rebar Hook End Lanyard with Internal Shock Absorber (LIS61R)
- MSA SAFETY Lanyardard, SM.Snap, Adj, Twin, 6 ft., ANSI (10191756)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340060)
- MSA SAFETY Shock Absorbing Lanyard, Twin Leg, 6 ft., L, Series: V-Series (10207251)
- SAFE KEEPER Welder’s Shock Absorbing Twin Leg Lanyard With Two Rebar Hooks (FAP30299(WL))
- Mio Lanyards and Lifelines