Shop All Wood Fillers
Minwax
Wood Putty Jar Natural Pine
Mfr # 13610000
Zoro # G400488351
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jar
- Size 3.75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minwax
- MFR # 13610000
- Zoro # G400488351
- UPC # 27426136106
- Country of Origin United States
- Category Wood Fillers
Dimensions
Size | 3.75 oz |
Details
Item | Wood Putty |
Container Type | Jar |
Color | Natural Pine |
Description
Minwax Wood Putty is a non-hardening pre-mixed putty that repairs small holes and covers other minor imperfections in painted stained and finished wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFAIR PRODUCTS Cofair Products UBW625 6 in. x 25 ft. White Ultra Bond Instant Self-Adhesive Roof Repair (167051)
- LOCTITE Threadlocker, LOCTITE 262, Red, High Strength, Liquid, 50 mL Bottle (135374)
- SHURTAPE Shurtape Contractor Grade High Adhesion Masking Tape, Natural, 48mm x 55m - Case of 24 (132716)
- 3M Contact Cement, 1357, 1 qt, Can, Gray-Green (1357)
- MINWAX Wood Putty Jar Golden Oak (13611000)
- MINWAX Wood Putty Jar White (13616000)
- MINWAX Putty Wood Walnut 3.75Oz (13617000)
- MINWAX Wood Color Fill Stick Pencil #8 for Driftwood Provincial (110086666)
- MINWAX 13610000 3.75 Oz. Natural Pine Wood Putty (MI386778)
- MINWAX WOOD PUTY COLONIAL MAPLE (13612000)
- FAMOWOOD Wood Filler, 1 gal, Pail, Walnut (40002142)
- Minwax Wood Fillers