Shop All Wood Fillers
Minwax
Wood Color Fill Stick Pencil #7 for for Red Oak & Red Mahogany
Mfr # 110076666
Zoro # G3949120
original price:
$3.05
9% off
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pencil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Minwax
- MFR # 110076666
- Zoro # G3949120
- UPC # 27426110076
- Country of Origin United States
- Category Wood Fillers
Details
Item | Wood Color Fill Stick |
Container Type | Pencil |
Color | #7 for for Red Oak & Red Mahogany |
Description
A specially compounded filling material available in 8 colors which match any wood tone.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foam Tape, Vinyl, Black, 1" W x 18 yd L, PK9 (4504)
- GORILLA GLUE Instant Adhesive, 0.53 fl oz, Bottle, Cear, Super Glue Impact Tough (7805002)
- KOOL SEAL Roof Primer, 4.75 gal, Pail, Gray (KS0034600-20)
- ROBERTS Floor Adhesive, 3095 Series, Beige, 1 gal, Pail (3095-1)
- MINWAX Wood Color Fill Stick Pencil #6 for Cherry English Chestnut (110066666)
- MINWAX Wood Color Fill Stick Pencil #4 for for Pickled Oak (110046666)
- MINWAX Wood Color Fill Stick Pencil #5 for Gunstock/Sedona Red (110056666)
- MINWAX Wood Color Fill Stick Pencil #8 for Driftwood Provincial (110086666)
- MINWAX WOOD PUTY COLONIAL MAPLE (13612000)
- MINWAX Wood Putty Jar Golden Oak (13611000)
- MINWAX Fillr Wood Stnable 6Oz (42852000)
- Minwax Wood Fillers