Shop All Wood Fillers
Minwax
Wood Color Fill Stick Pencil #4 for for Pickled Oak
Mfr # 110046666
Zoro # G3948116
original price:
$4.49
11% off
new price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pencil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minwax
- MFR # 110046666
- Zoro # G3948116
- UPC # 27426110045
- Country of Origin United States
- Category Wood Fillers
Details
Item | Wood Color Fill Stick |
Container Type | Pencil |
Color | #4 for for Pickled Oak |
Description
A specially compounded filling material available in 8 colors which match any wood tone.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Caulk Gun, Black/Blue, 10 oz Capacity (XGC01Z)
- 3M Electrical Tape, Orange, 3/4"X66Ft (54007-10869)
- USA INDUSTRIALS Sikaflex 2C SL Polyurethane Elastomeric Sealant Tint Base Kit 1.5 Gallon (SIKA-91028)
- SUPER GLUE Silicone Repair Tape, Black, 120 in. (15408-12)
- MINWAX Wood Color Fill Stick Pencil #6 for Cherry English Chestnut (110066666)
- MINWAX Wood Color Fill Stick Pencil #8 for Driftwood Provincial (110086666)
- MINWAX Wood Color Fill Stick Pencil #7 for for Red Oak & Red Mahogany (110076666)
- MINWAX Putty Wood Walnut 3.75Oz (13617000)
- MINWAX 6 Oz Natural Stainable Wood Filler Interior / Exterior Wood Filler (42852)
- MINWAX Wood Filler Gldn Oak 6Oz (448510000)
- DAP 8OZ Plas WD AP Filler (541)
- Minwax Wood Fillers