Shop All Paint Brushes
Minwax
POLYCRYLIC BRUSH 2""
Mfr # 427320008
Zoro # G800535891
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minwax
- MFR # 427320008
- Zoro # G800535891
- UPC # 716341008758
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Description
Minwax Polycrylic 2 in. Flat Stain Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSPHO 5GL Rust Conversion Treatment, Liquid, Acrid, Green, 5 gal, Pail (OSPHO5GL)
- MINWAX Water Based Oil-Modified Polyurethane Transparent Satin Clear Water-Based Latex Oil-Modified (710330000)
- GENERAL FINISHES 1 Gal White Enduro White Undercoat WaterBased Sanding Sealer Pigmented (GW)
- REDTREE INDUSTRIES Redtree Industries 10001 "The Fooler" Double Thick Disposable Paint Brush - 1" (10001)
- MINWAX POLYURETHANE BRUSH 2"" (427350008)
- MINWAX STAIN BRUSH WOOD FIN1.5"" (427280008)
- WOOSTER 2-1/2" Varnish Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222-2 1/2)
- TANIS BRUSH #8 Stencil Paint Brush, White China Bristle (00214)
- PFERD 1/2" Chip Paint Brush (89695)
- LINZER 1-1/2 in. Flat Chip Brush (1500-1-1/2)
- PURDY 2" Flat Sash Paint Brush, Nylon Bristle (144100320)
- Minwax Paint Brushes