Shop All Spray Paint
Minwax
Lacquer Clear Aerosol Semi-Gloss
Mfr # 15205
Zoro # G802676820
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Clears
- Color Clear
- Paint and Primer Finish Semi-Gloss
- Dry Time 30 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Minwax
- MFR # 15205
- Zoro # G802676820
- UPC # 27426152052
- Country of Origin Unknown
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Clears |
Color | Clear |
Paint and Primer Finish | Semi-Gloss |
Dry Time | 30 min |
Paint and Primer Surface Material | Wood, Metal |
Color Family | Clears |
Finish Texture | Smooth |
Sheen | Gloss |
Description
A beautiful, clear, protective finish for wood and metal. Dries to the touch in 30 minutes, ensuring a smooth, dust-free finish. Recoat in only two hours with no sanding needed between coats.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 4" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR666-4)
- TITAN Airless Tip Guard, Thread Sz 7/8 In (0516711)
- TRIMACO 12' x 15' SuperTuff Canvas Drop Cloth, 10-Ounce Premium (51123)
- ZORO SELECT 4" Paint Roller Cover, 1/2" Nap, Acrylic (403T14)
- MINWAX Lacquer Clear Aerosol Gloss (15200)
- KRYLON INDUSTRIAL Spray Paint, Emerald Green, Gloss, 12 oz (K02016A07)
- RUST-OLEUM Spray Paint, Cherry, Gloss, 12 oz. (248568)
- KRYLON Krylon Division 9205 12 Oz Gray Primer Rust Tough Aerosol Spray Paint Primer (9205)
- KRYLON Rust Preventative Spray Paint, White, Flat, 12 oz (K02730007)
- SEYMOUR MIDWEST Black, Semi-Gloss, 16 oz 12 PK (98-38)
- SHORT CUTS Blue, Gloss, 3 oz (SCS-073)
- Minwax Spray Paint & Primer