Shop All Linear Slides & Carriages
Minvee
Wheel Plate Assembly, 121.4lbf Load Axial
Mfr # MV0WPA
Zoro # G608061820
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 17.2 mm
- Carriage Width 44.45 mm
- Roller Material Carbon Steel
- Carriage Length 50.8 mm
- Carriage Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minvee
- MFR # MV0WPA
- Zoro # G608061820
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 17.2 mm |
Carriage Width | 44.45 mm |
Carriage Length | 50.8 mm |
Size | 0 |
For Rail Width | 14 mm |
Carriage Mounting Hole Size | M4 x 0.7 |
Overall Height | 20.02 mm |
Combined Carriage and Rail Height | 20.02 mm |
Mounting Hole Size | M4 x 0.7 |
Manufacturer Size | 0 |
Description
Wheel Plate Assembly, Carriage Height 17.2 mm, Carriage Length 50.8 mm, Carriage Width 44.45 mm, Carriage Material Aluminum, Roller Material Carbon Steel, Radial Load - Maximum 110.2 lbf, Axial Load - Maximum 121.4 lbf, Manufacturer Size 0, Dynamic Load Capacity 121.4 lbf, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 14 mm, For Use With DualVee Guide Wheel, Static Load Capacity 121.4 lbf, Combined Carriage and Rail Height 20.02 mm, Series MinVee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Hose Adapter (8940159844)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/2 In. (13X535)
- IDEAL TRIDON Hose Clamp Ss Plumbing Size 48 (6848053)
- HERITAGE Button Head Fitting, 3/8"-18NPTF, CS Z3 (H1188Z3)
- MINVEE Wheel Plate Assembly, 121.4lbf Load Axial (MV0WPAX)
- MINVEE Wheel Plate Assembly, 15 lbf Load Axial (MV0WPAP)
- THOMSON Linear Bearing Roller Carriage, 57 mm H (512P55A2)
- ISEL LFS-8-1 Carriage (223101 0070)
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C1)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A0)
- Minvee Linear Slides & Carriages