Shop All Linear Shafts & Support Rails
Minvee
Track, Hardened Carbon Steel, 6.5" L
Mfr # TD0-6504
Zoro # G308061847
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Agency Compliance AISI
- Rail Material Carbon Steel
- For Use With MinVee Guide Wheels
- Mounting Hole Size 0.156 in
- Mounting Hole Center to Center 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Minvee
- MFR # TD0-6504
- Zoro # G308061847
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 0.156 in |
Overall Length | 6.5 in |
Overall Width | 0.516 in |
Nominal Rail Size | 0 |
Overall Height | 0.153 in |
Size | 0 |
Manufacturer Size | 0 |
Details
Item | Track |
Agency Compliance | AISI |
Rail Material | Carbon Steel |
For Use With | MinVee Guide Wheels |
Mounting Hole Center to Center | 2 in |
Rail Finish | Oil/Polished |
Mounting Hole from Shaft End | 0.25 in |
Series | MinVee |
Number of Mounting Holes | 4 |
System of Measurement | Inch |
Rail Construction | Hardened Carbon Steel |
Thickness | 0.176 in |
Standards | AISI |
Edge Angle | 90 Degrees |
Weight | 0.093 lb |
Rail Type | Slide |
Mounting Hole Center to Shaft End | 0.25 in |
Description
Track, Overall Length 6.5 in, Overall Width 0.516 in, Overall Height 0.153 in, Rail Material Carbon Steel, Manufacturer Size 0, Number of Mounting Holes 4, Rail Finish Oil/Polished, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With MinVee Guide Wheels, Mounting Hole Center to Center 2 in, Mounting Hole Center to Shaft End 0.25 in, Series MinVee, Mounting Hole Size 0.156 in, Channel Type Not Applicable, Thickness 0.176 in, Channel Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L310 V-Belt, 31" Outside Length, 1/2" Top Width, 1 Ribs (4L310)
- ADAPTALL Hose Adapter, 3/8", BSPP (9033-06)
- COXREELS Roller Guide, Top, 4-way, 24 in (15369-11.5)
- WEG Power Factor Correction Capacitor, 30.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: None (BCWTD300V53D4-N)
- THOMSON Shaft, Carbon Steel, 25 mm, 1500 mm (25MM SOFT CTL X 1500MM)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 48 In (3/4 SOFT CTL X 48)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 36 In (1/2 SOFT CTL X 36)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 17-4PH SS (GP1250-360)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 18 In (QS 1 L 18)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 12 In (1 SOFT CTL 12)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 42 In (QS 1 1/2 L 42)
- Minvee Linear Bearings & Guides