Shop All Linear Shafts & Support Rails
Minvee
Track, Hardened Carbon Steel, 5 ft L
Mfr # TD0-5
Zoro # G208061862
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rail Finish Oil/Polished
- Agency Compliance AISI
- For Use With MinVee Guide Wheels
- Rail Material Carbon Steel
- Series MinVee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minvee
- MFR # TD0-5
- Zoro # G208061862
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Overall Length | 60 in |
Nominal Rail Size | 0 |
Overall Width | 0.516 in |
Overall Height | 0.153 in |
Size | 0 |
Manufacturer Size | 0 |
Details
Item | Track |
Rail Finish | Oil/Polished |
Agency Compliance | AISI |
For Use With | MinVee Guide Wheels |
Rail Material | Carbon Steel |
Series | MinVee |
Rail Construction | Hardened Carbon Steel |
System of Measurement | Inch |
Weight | 0.855 lb |
Thickness | 0.176 in |
Edge Angle | 90 Degrees |
Rail Type | Slide |
Standards | AISI |
Description
Track, Overall Length 60 in, Overall Width 0.516 in, Overall Height 0.153 in, Rail Material Carbon Steel, Manufacturer Size 0, Number of Mounting Holes Not Applicable, Rail Finish Oil/Polished, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With MinVee Guide Wheels, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, Series MinVee, Mounting Hole Size Not Applicable, Channel Type Not Applicable, Thickness 0.176 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 25' 1/4" MPT Swivel Dark Blue (CO PU14-25B-B)
- CONTINENTAL 3/4" x 100' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU07530-100)
- MILTON L Style Lincoln Plug, 1/4" MNPT, PK2 (S-791)
- DYNABRADE Cylinder (01013)
- THOMSON Shaft, Carbon Steel, 12 mm, 1000 mm (QS 12 MM 1000)
- PBC LINEAR Linear Metric Shaft, 25 mm dia., 600 mm L (NIM25-0600-SL)
- ONDRIVES.US Keyless Rotary Shaft, 12 in L, 17-4PH SS (GP3125-120)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 6 In (NIL08-006.000)
- ONDRIVES.US Linear Shaft Support, 60 mm H (LPBM-35)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 12 In (QS 1/2 L 12)
- PBC LINEAR Shaft, SS, 0.500 In D, 24 In (NIL08SS-024.000)
- Minvee Linear Shafts & Support Rails