Shop All Linear Shafts & Support Rails
Minvee
Track, Hardened Carbon Steel, 36.5" L
Mfr # TD0-365019
Zoro # G008061628
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rail Finish Oil/Polished
- Mounting Hole Size 0.156 in
- Agency Compliance AISI
- Mounting Hole Center to Center 2 in
- Rail Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Minvee
- MFR # TD0-365019
- Zoro # G008061628
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 0.156 in |
Overall Height | 0.153 in |
Overall Width | 0.516 in |
Overall Length | 36.5 in |
Size | 0 |
Nominal Rail Size | 0 |
Manufacturer Size | 0 |
Details
Item | Track |
Rail Finish | Oil/Polished |
Agency Compliance | AISI |
Mounting Hole Center to Center | 2 in |
Rail Material | Carbon Steel |
For Use With | MinVee Guide Wheels |
Mounting Hole from Shaft End | 0.25 in |
System of Measurement | Inch |
Series | MinVee |
Number of Mounting Holes | 19 |
Rail Construction | Hardened Carbon Steel |
Edge Angle | 90 Degrees |
Weight | 0.52 lb |
Standards | AISI |
Thickness | 0.176 in |
Mounting Hole Center to Shaft End | 0.25 in |
Rail Type | Slide |
Description
Track, Overall Length 36.5 in, Overall Width 0.516 in, Overall Height 0.153 in, Rail Material Carbon Steel, Manufacturer Size 0, Number of Mounting Holes 19, Rail Finish Oil/Polished, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With MinVee Guide Wheels, Mounting Hole Center to Center 2 in, Mounting Hole Center to Shaft End 0.25 in, Series MinVee, Mounting Hole Size 0.156 in, Channel Type Not Applicable, Thickness 0.176 in, Channel Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8" ID x 150 ft., Black (IGBK03825-150-G)
- PERFORMANCE TOOL Wilmar 243194 Lock on Grease Coupler (243194)
- TERRE PRODUCTS Flat Idler Pulley - 4'' Flat Dia. - 5/8'' Bore - Steel (37400188)
- GLOBAL G2SC-125-SS Two-Piece Clamping Collar (G2SC-125-SS)
- PBC LINEAR Rail Assy, Alum & Steel, 2.000 In D, 24 In (SRA32-024.000)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 72 In (QS 1 L PD 72)
- THOMSON Support Rail, Aluminum, 1.00 In D, 48 In (SR16L48)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 18 In (QS 1/2 L 18)
- THOMSON Shaft, 440C SS, 1.000 In D, 36 In (QS 1 L SS X 36)
- ONDRIVES.US Linear Shaft Support, 44 mm H (LPBM-25)
- THOMSON Shaft, 440C SS, 0.750 In D, 24 In (QSSS 3/4 L 24)
- Minvee Linear Shafts & Support Rails