Shop All Linear Shafts & Support Rails
Minvee
Track, Hardened Carbon Steel, 30.5" L
Mfr # TD0-305016
Zoro # G708061621
product price: $95.65
/ea
Free Shipping & Returns
$95.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Agency Compliance AISI
- Mounting Hole Center to Center 2 in
- Mounting Hole from Shaft End 0.25 in
- For Use With MinVee Guide Wheels
- Rail Finish Oil/Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minvee
- MFR # TD0-305016
- Zoro # G708061621
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 0.156 in |
Size | 0 |
Overall Height | 0.153 in |
Overall Width | 0.516 in |
Nominal Rail Size | 0 |
Overall Length | 30.5 in |
Manufacturer Size | 0 |
Details
Item | Track |
Agency Compliance | AISI |
Mounting Hole Center to Center | 2 in |
Mounting Hole from Shaft End | 0.25 in |
For Use With | MinVee Guide Wheels |
Rail Finish | Oil/Polished |
Rail Material | Carbon Steel |
Rail Construction | Hardened Carbon Steel |
Number of Mounting Holes | 16 |
System of Measurement | Inch |
Series | MinVee |
Edge Angle | 90 Degrees |
Standards | AISI |
Weight | 0.435 lb |
Rail Type | Slide |
Mounting Hole Center to Shaft End | 0.25 in |
Thickness | 0.176 in |
Description
Track, Overall Length 30.5 in, Overall Width 0.516 in, Overall Height 0.153 in, Rail Material Carbon Steel, Manufacturer Size 0, Number of Mounting Holes 16, Rail Finish Oil/Polished, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With MinVee Guide Wheels, Mounting Hole Center to Center 2 in, Mounting Hole Center to Shaft End 0.25 in, Series MinVee, Mounting Hole Size 0.156 in, Channel Type Not Applicable, Thickness 0.176 in, Channel Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE INS-VSC-100 (RESALE), 1" Bore Dia. (389926)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (HCP204-12)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR16-6-6-SS)
- DAYTON Room Air Conditioner Motor, 1/10 HP, Stud (45EX60)
- ISEL LFS-8-1 Linear Rail (235000 0219)
- THOMSON Shaft, Carbon Steel, 30 mm, 500 mm (QS 30 MM 500)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 6 In (QS 3/8 L 6)
- NB Shaft, SS, 0.500 In D, 12.00 In (SFWS8X12FS103)
- PBC LINEAR Linear Metric Shaft, 4 mm dia., 300 mm L (NIM04-0300-SL)
- THOMSON Support Rail, Aluminum, 1.000 In D, 24 In (SR16-PD)
- PBC LINEAR Linear Metric Shaft, 4 mm dia., 150 mm L (NIM04-0150-SL)
- Minvee Linear Bearings & Guides