Shop All Linear Shafts & Support Rails
Minvee
Track, Hardened Carbon Steel, 24.5" L
Mfr # TD0-245013
Zoro # G308061823
product price: $77.35
/ea
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rail Material Carbon Steel
- Mounting Hole from Shaft End 0.25 in
- Agency Compliance AISI
- Mounting Hole Size 0.156 in
- Mounting Hole Center to Center 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minvee
- MFR # TD0-245013
- Zoro # G308061823
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 0.156 in |
Overall Length | 24.5 in |
Nominal Rail Size | 0 |
Overall Height | 0.153 in |
Overall Width | 0.516 in |
Size | 0 |
Manufacturer Size | 0 |
Details
Item | Track |
Rail Material | Carbon Steel |
Mounting Hole from Shaft End | 0.25 in |
Agency Compliance | AISI |
Mounting Hole Center to Center | 2 in |
Rail Finish | Oil/Polished |
For Use With | MinVee Guide Wheels |
Series | MinVee |
Rail Construction | Hardened Carbon Steel |
System of Measurement | Inch |
Number of Mounting Holes | 13 |
Weight | 0.349 lb |
Standards | AISI |
Edge Angle | 90 Degrees |
Mounting Hole Center to Shaft End | 0.25 in |
Rail Type | Slide |
Thickness | 0.176 in |
Description
Track, Overall Length 24.5 in, Overall Width 0.516 in, Overall Height 0.153 in, Rail Material Carbon Steel, Manufacturer Size 0, Number of Mounting Holes 13, Rail Finish Oil/Polished, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With MinVee Guide Wheels, Mounting Hole Center to Center 2 in, Mounting Hole Center to Shaft End 0.25 in, Series MinVee, Mounting Hole Size 0.156 in, Channel Type Not Applicable, Thickness 0.176 in, Channel Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 76" Outside Length, 3/8" Top Width, 1 Ribs (3L760)
- TITAN PRO Motor Run Capacitor, 60 MFD, 5-5/8 In. H (TRCF60)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 90° Elbow - With Locknut (F5525X06X06LN)
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 (71634162M)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-106)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 60 In (QS 3/4 L 60)
- ONDRIVES.US Linear Shaft Support, 1.13 in H (SBL-06)
- ONDRIVES.US Linear Shaft Support, 2.69 in H (LPB-24)
- THOMSON Shaft, Carbon Steel, 20 mm, 1500 mm (QS 20 MM 1500)
- THOMSON Shaft, Carbon Steel, 20 mm, 500 mm (QS 20 MM 500)
- ISEL LFS-8-1 Linear Rail (235000 0209)
- Minvee Linear Shafts & Support Rails