Shop All Linear Shafts & Support Rails
Minvee
Track, Carbon Steel, 8 ft L, 0.516" W
Mfr # TDS0-8
Zoro # G308061649
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rail Material Carbon Steel
- For Use With MinVee Guide Wheels
- Agency Compliance AISI
- Rail Finish Oil/Polished
- Series MinVee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minvee
- MFR # TDS0-8
- Zoro # G308061649
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Nominal Rail Size | 0 |
Overall Length | 96 in |
Overall Height | 0.153 in |
Overall Width | 0.516 in |
Size | 0 |
Manufacturer Size | 0 |
Details
Item | Track |
Rail Material | Carbon Steel |
For Use With | MinVee Guide Wheels |
Agency Compliance | AISI |
Rail Finish | Oil/Polished |
Series | MinVee |
System of Measurement | Inch |
Rail Construction | Carbon Steel |
Thickness | 0.176 in |
Rail Type | Slide |
Weight | 1.368 lb |
Standards | AISI |
Edge Angle | 90 Degrees |
Description
Track, Overall Length 96 in, Overall Width 0.516 in, Overall Height 0.153 in, Rail Material Carbon Steel, Manufacturer Size 0, Number of Mounting Holes Not Applicable, Rail Finish Oil/Polished, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With MinVee Guide Wheels, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, Series MinVee, Mounting Hole Size Not Applicable, Channel Type Not Applicable, Thickness 0.176 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 40mm Bore (UCF208-40MM)
- PNEUMADYNE Manifold, Metal, NPT, 3-7/8 In. L (M20-250-4)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC10190, Return Line, 25 micron, Outside-In (MF0062319)
- ALEMITE Grease Fitting Drive Type, 1/8" Drive (A1736)
- THOMSON Shaft, Carbon Steel, 20 mm, 1200 mm (20MM SOFT CTL X 1200MM)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 15 In (NIL08-015.000)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 30 In (QS 1 1/2 L 30)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 60 In (QS 1 1/2 L 60)
- DUALVEE Track, SS, 1 ft L, 0.875" W, 0.343" H (T3SS-1)
- THOMSON Shaft, 440C SS, 0.750 In D, 24 In (QSSS 3/4 L 24)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-444)
- Minvee Linear Bearings & Guides