Shop All Linear Shafts & Support Rails
Minvee
Track, Carbon Steel, 6 ft L, 0.516" W
Mfr # TDS0-6
Zoro # G008061659
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rail Finish Oil/Polished
- Agency Compliance AISI
- Rail Material Carbon Steel
- For Use With MinVee Guide Wheels
- Series MinVee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minvee
- MFR # TDS0-6
- Zoro # G008061659
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Overall Width | 0.516 in |
Size | 0 |
Overall Length | 72 in |
Overall Height | 0.153 in |
Nominal Rail Size | 0 |
Manufacturer Size | 0 |
Details
Item | Track |
Rail Finish | Oil/Polished |
Agency Compliance | AISI |
Rail Material | Carbon Steel |
For Use With | MinVee Guide Wheels |
Series | MinVee |
Rail Construction | Carbon Steel |
System of Measurement | Inch |
Rail Type | Slide |
Standards | AISI |
Edge Angle | 90 Degrees |
Thickness | 0.176 in |
Weight | 1.026 lb |
Description
Track, Overall Length 72 in, Overall Width 0.516 in, Overall Height 0.153 in, Rail Material Carbon Steel, Manufacturer Size 0, Number of Mounting Holes Not Applicable, Rail Finish Oil/Polished, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With MinVee Guide Wheels, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, Series MinVee, Mounting Hole Size Not Applicable, Channel Type Not Applicable, Thickness 0.176 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Ac Drive 22BD010N104 (22B-D010N104)
- DAYTON Gearbelt, L, 76 Teeth, Length 28.5 In (1DHL3)
- SKF SKF-51305, Single Row Ball Brgs, 51305 (51305)
- GATES Stainless Steel Clamp, 32048 (32048)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 48 In (NIL16-048.000)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 48 In (QS 1 L 48)
- THOMSON Shaft, 440C SS, 0.750 In D, 36 In (QSSS 3/4 L 36)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-394)
- THOMSON Shaft, Carbon Steel, 40 mm, 1000 mm (QS 40 MM 1000)
- THOMSON Shaft, 440C SS, 0.500 In D, 60 In (QSSS 1/2 L 60)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 36 In (NIL12-036.000)
- Minvee Linear Shafts & Support Rails