Shop All Linear Shafts & Support Rails
Minvee
Track, Carbon Steel, 5 ft L, 0.516" W
Mfr # TDS0-5
Zoro # G008061680
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Agency Compliance AISI
- Rail Finish Oil/Polished
- For Use With MinVee Guide Wheels
- Rail Material Carbon Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minvee
- MFR # TDS0-5
- Zoro # G008061680
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Size | 0 |
Nominal Rail Size | 0 |
Overall Width | 0.516 in |
Overall Height | 0.153 in |
Overall Length | 60 in |
Manufacturer Size | 0 |
Details
Item | Track |
Agency Compliance | AISI |
Rail Finish | Oil/Polished |
For Use With | MinVee Guide Wheels |
Rail Material | Carbon Steel |
System of Measurement | Inch |
Rail Construction | Carbon Steel |
Series | MinVee |
Rail Type | Slide |
Standards | AISI |
Edge Angle | 90 Degrees |
Thickness | 0.176 in |
Weight | 0.855 lb |
Description
Track, Overall Length 60 in, Overall Width 0.516 in, Overall Height 0.153 in, Rail Material Carbon Steel, Manufacturer Size 0, Number of Mounting Holes Not Applicable, Rail Finish Oil/Polished, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With MinVee Guide Wheels, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, Series MinVee, Mounting Hole Size Not Applicable, Channel Type Not Applicable, Thickness 0.176 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 10Hp, 3475Rpm, 3Ph, 60Hz, 213Jm, 3728M, Opsb, F, EJMM3312T (EJMM3312T)
- LUBESITE Drip Oiler, Cam Lock, 10" H, 8 oz. (D-8 CAM)
- SPEEDAIRE Needle Holder, For Use With Mfr. Model Number: 3AAH8 (TTR4410203G)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB20H150 (TB20H150)
- PBC LINEAR Shaft, SS, 0.750 In D, 24 In (NIL12SS-024.000)
- THOMSON Shaft, Carbon Steel, 12 mm, 1000 mm (QS 12 MM 1000)
- THOMSON Shaft, Carbon Steel, 25 mm, 1500 mm (25MM SOFT CTL X 1500MM)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 48 In (QS 1 L 48)
- THOMSON Shaft, Carbon Steel, 30 mm, 500 mm (QS 30 MM 500)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 15 In (QS 1 1/2 L 15)
- THOMSON Shaft, 440C SS, 1.000 In D, 36 In (QS 1 L SS X 36)
- Minvee Linear Shafts & Support Rails