Shop All Linear Shafts & Support Rails
Minvee
Track, Carbon Steel, 36.5" L, 0.516" W
Mfr # TDS0-365019
Zoro # G508061654
product price: $93.85
/ea
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rail Material Carbon Steel
- Rail Finish Oil/Polished
- Mounting Hole Center to Center 2 in
- Agency Compliance AISI
- Mounting Hole Size 0.156 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minvee
- MFR # TDS0-365019
- Zoro # G508061654
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 0.156 in |
Overall Length | 36.5 in |
Size | 0 |
Overall Width | 0.516 in |
Nominal Rail Size | 0 |
Overall Height | 0.153 in |
Manufacturer Size | 0 |
Details
Item | Track |
Rail Material | Carbon Steel |
Rail Finish | Oil/Polished |
Mounting Hole Center to Center | 2 in |
Agency Compliance | AISI |
Mounting Hole from Shaft End | 0.25 in |
For Use With | MinVee Guide Wheels |
System of Measurement | Inch |
Series | MinVee |
Rail Construction | Carbon Steel |
Number of Mounting Holes | 19 |
Mounting Hole Center to Shaft End | 0.25 in |
Edge Angle | 90 Degrees |
Rail Type | Slide |
Weight | 0.52 lb |
Standards | AISI |
Thickness | 0.176 in |
Description
Track, Overall Length 36.5 in, Overall Width 0.516 in, Overall Height 0.153 in, Rail Material Carbon Steel, Manufacturer Size 0, Number of Mounting Holes 19, Rail Finish Oil/Polished, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With MinVee Guide Wheels, Mounting Hole Center to Center 2 in, Mounting Hole Center to Shaft End 0.25 in, Series MinVee, Mounting Hole Size 0.156 in, Channel Type Not Applicable, Thickness 0.176 in, Channel Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, Neoprene, 300L050 (300L050G)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 71.3 in L Outside (BX68)
- DAYTON 5L940 V-Belt, 94" Outside Length, 21/32" Top Width, 1 Ribs (5L940)
- SMC PU Tubing, OD 1/4", ID 0.17", 500 ft., Blue (TIUB07BU-153)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 36 In (QS 1/2 L 36)
- NB Shaft, Steel, 0.750 In D, 12.00 In (SFW12X12FS102)
- ONDRIVES.US Linear Shaft Support, 3 in H (SBL-24)
- ONDRIVES.US Linear Shaft Support, 2.63 in H (SBL-20)
- THOMSON Shaft, Carbon Steel, 20 mm, 1500 mm (QS 20 MM 1500)
- CABLESAFE Cable Rail (CS-CR)
- PBC LINEAR Linear Metric Shaft, 50 mm dia., 600 mm L (NIM50-0600-SL)
- Minvee Linear Bearings & Guides