Shop All Linear Shafts & Support Rails
Minvee
Track, Carbon Steel, 24.5" L, 0.516" W
Mfr # TDS0-245013
Zoro # G308061625
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rail Material Carbon Steel
- Rail Finish Oil/Polished
- Agency Compliance AISI
- Mounting Hole Size 0.156 in
- For Use With MinVee Guide Wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minvee
- MFR # TDS0-245013
- Zoro # G308061625
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 0.156 in |
Overall Height | 0.153 in |
Size | 0 |
Overall Width | 0.516 in |
Overall Length | 24.5 in |
Nominal Rail Size | 0 |
Manufacturer Size | 0 |
Details
Item | Track |
Rail Material | Carbon Steel |
Rail Finish | Oil/Polished |
Agency Compliance | AISI |
For Use With | MinVee Guide Wheels |
Mounting Hole from Shaft End | 0.25 in |
Mounting Hole Center to Center | 2 in |
Rail Construction | Carbon Steel |
System of Measurement | Inch |
Number of Mounting Holes | 13 |
Series | MinVee |
Weight | 0.349 lb |
Rail Type | Slide |
Edge Angle | 90 Degrees |
Standards | AISI |
Mounting Hole Center to Shaft End | 0.25 in |
Thickness | 0.176 in |
Description
Track, Overall Length 24.5 in, Overall Width 0.516 in, Overall Height 0.153 in, Rail Material Carbon Steel, Manufacturer Size 0, Number of Mounting Holes 13, Rail Finish Oil/Polished, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With MinVee Guide Wheels, Mounting Hole Center to Center 2 in, Mounting Hole Center to Shaft End 0.25 in, Series MinVee, Mounting Hole Size 0.156 in, Channel Type Not Applicable, Thickness 0.176 in, Channel Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, For 4HEP3, Pk4 (4/050-05-BX)
- DAYTON AC Gearmotor, 743.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVY6)
- DAYTON BX58 Cogged V-Belt, 61 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L274 (6L274)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 49'' Long x 9 Ribs Wide - 490J9 (490J9)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 9 In (QS 3/4 L 9)
- NB Shaft, Steel, 0.750 In D, 18.00 In (SFW12X18FS102)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 72 In (QS 1 L PD 72)
- THOMSON Shaft, Carbon Steel, 20 mm, 1500 mm (20MM SOFT CTL X 1500MM)
- ISEL LFS-12-3 Linear Rail (235300 0119)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-105)
- CABLESAFE Cable Rail (CS-CR)
- Minvee Linear Shafts & Support Rails