Shop All Linear Shafts & Support Rails
Minvee
Track, Carbon Steel, 2 ft L, 0.516" W
Mfr # TDS0-2
Zoro # G508061609
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Agency Compliance AISI
- Rail Finish Oil/Polished
- Rail Material Carbon Steel
- For Use With MinVee Guide Wheels
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minvee
- MFR # TDS0-2
- Zoro # G508061609
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Overall Width | 0.516 in |
Overall Height | 0.153 in |
Overall Length | 24 in |
Nominal Rail Size | 0 |
Size | 0 |
Manufacturer Size | 0 |
Details
Item | Track |
Agency Compliance | AISI |
Rail Finish | Oil/Polished |
Rail Material | Carbon Steel |
For Use With | MinVee Guide Wheels |
System of Measurement | Inch |
Rail Construction | Carbon Steel |
Series | MinVee |
Rail Type | Slide |
Edge Angle | 90 Degrees |
Weight | 0.342 lb |
Thickness | 0.176 in |
Standards | AISI |
Description
Track, Overall Length 24 in, Overall Width 0.516 in, Overall Height 0.153 in, Rail Material Carbon Steel, Manufacturer Size 0, Number of Mounting Holes Not Applicable, Rail Finish Oil/Polished, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With MinVee Guide Wheels, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, Series MinVee, Mounting Hole Size Not Applicable, Channel Type Not Applicable, Thickness 0.176 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Vector Motor, 1.5 lb-ft, 1/2 HP, 230/460 V (056H17T2017)
- REELCRAFT 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601013-50)
- PNEUMADYNE Control Valve, 3-Way, 1/8 In FNPT (A11-30-14)
- TB WOODS 1-5/8" Fixed Bore 2 Groove Variable Pitch Pulley 7.5" OD (2VP75158)
- THOMSON Annealed Shaft, Steel, 1.000 In D, 16 In (1L SMAE CTL X 16)
- THOMSON Shaft, Carbon Steel, 16 mm, 400 mm (16MM SOFT CTL X 400MM)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 36 In (NIL12-036.000)
- PBC LINEAR Shaft, SS, 0.500 In D, 24 In (NIL08SS-024.000)
- PBC LINEAR Linear Metric Shaft, 25 mm dia., 600 mm L (NIM25-0600-SL)
- THOMSON Shaft, Carbon Steel, 16 mm, 1200 mm (16MM SOFT CTL X 1200MM)
- NB Shaft, Steel, 0.625 In D, 6.00 In (SFW10X6FS102)
- Minvee Linear Shafts & Support Rails