Shop All Linear Shafts & Support Rails
Minvee
Track, Carbon Steel, 18.5" L, 0.516" W
Mfr # TDS0-185010
Zoro # G008061864
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Agency Compliance AISI
- Mounting Hole from Shaft End 0.25 in
- Rail Finish Oil/Polished
- Mounting Hole Center to Center 2 in
- For Use With MinVee Guide Wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minvee
- MFR # TDS0-185010
- Zoro # G008061864
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 0.156 in |
Overall Height | 0.153 in |
Size | 0 |
Overall Length | 18.5 in |
Overall Width | 0.516 in |
Nominal Rail Size | 0 |
Manufacturer Size | 0 |
Details
Item | Track |
Agency Compliance | AISI |
Mounting Hole from Shaft End | 0.25 in |
Rail Finish | Oil/Polished |
Mounting Hole Center to Center | 2 in |
For Use With | MinVee Guide Wheels |
Rail Material | Carbon Steel |
Rail Construction | Carbon Steel |
Series | MinVee |
System of Measurement | Inch |
Number of Mounting Holes | 10 |
Standards | AISI |
Weight | 0.264 lb |
Rail Type | Slide |
Mounting Hole Center to Shaft End | 0.25 in |
Thickness | 0.176 in |
Edge Angle | 90 Degrees |
Description
Track, Overall Length 18.5 in, Overall Width 0.516 in, Overall Height 0.153 in, Rail Material Carbon Steel, Manufacturer Size 0, Number of Mounting Holes 10, Rail Finish Oil/Polished, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With MinVee Guide Wheels, Mounting Hole Center to Center 2 in, Mounting Hole Center to Shaft End 0.25 in, Series MinVee, Mounting Hole Size 0.156 in, Channel Type Not Applicable, Thickness 0.176 in, Channel Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Union Elbow, 90 Deg, 5/16 in., TubexTube (KQ2L09-00A)
- VIAIR Tire Inflation Gun, Normally Closed Chuck (00041)
- SMC Solenoid Air Control Valve, 24VDC (VFR3100-5FZ)
- NATIONAL Small Bore Metric Seals, 110X140X14-R2LS32-S (110X140X14-R2LS32-S)
- THOMSON Shaft, 1566 Steel, 1.000 In D, 6 In (QS 1 L 6)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 24 In (QS 1 1/2 L 24)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-394)
- THOMSON Shaft, Carbon Steel, 20 mm, 1000 mm (QS 20 MM 1000)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 18 In (QSCP 1 L 18)
- THOMSON Shaft, Carbon Steel, 12 mm, 2000 mm (QS 12 MM 2000)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 24 In (QS 3/4 L 24)
- Minvee Linear Shafts & Support Rails