Shop All Uninterruptible Power Supplies (UPS)
Minuteman
Standby UPS System, 900VA, Out: 95 to 140V AC , In:95 to 140V AC
Mfr # EN900LGU
Zoro # G612302070
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Standby
- Power Rating 900VA
- Wattage 500 W
- Input Voltage 95 to 140V AC
- Output Voltage 95 to 140V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minuteman
- MFR # EN900LGU
- Zoro # G612302070
- Country of Origin Viet Nam
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Standby UPS System |
UPS Type | Standby |
Power Rating | 900VA |
Wattage | 500 W |
Input Voltage | 95 to 140V AC |
Output Voltage | 95 to 140V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosure (AL3CR)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (S8VK-G12024)
- NVENT HOFFMAN Screw-Cover, Type 1, 12.00x8.00x6.00, Steel (ASG12X8X6NK)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 100ft, Gray (6101-30-00)
- APC UPS System, 650VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- APC Smart UPS, 1500VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- CYBERPOWER UPS System, 1500VA, 12 Outlets, Out: 120V AC , In:120V AC (CY87613)
- APC UPS System, 3000VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- TRIPP LITE Smart UPS, 1500VA, 8 Outlets, Rack/Tower, Out: 110/115/120V , In:120V AC (SMART1500LCD)
- APC UPS System, 650VA, 8 Outlets, Out: 120V AC , In:120V (BE650G1-LM)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Desktop/Tower, Out: 120V AC , In:120V AC (SMART1500RMXL2UA)
- Minuteman Uninterruptible Power Supplies (UPS)