Shop All Uninterruptible Power Supplies (UPS)
Minuteman
UPS System, 3kVA, Rack/Wall
Mfr # EXR3000RTHV
Zoro # G612141617
product price: $1,699.99
/ea
Free Shipping & Returns
$1,699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 3kVA
- Mounting Rack/Wall
- Wattage 2700 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minuteman
- MFR # EXR3000RTHV
- Zoro # G612141617
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Power Rating | 3kVA |
Mounting | Rack/Wall |
Wattage | 2700 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERPLUG 50 ft. L Metal Cord Reel (OTMP501512G4SLU)
- INTERMATIC Digital Timer, 24 hr., 3 SPST, 120/240V (PE153)
- LEVITON WALLPLATES RENU 1G WLPLT ONYX BLACK (REWP1-OB)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYG3)
- EATON UPS System, 1000VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (5P1000)
- VERTIV UPS System, 660VA, , In:120V AC (PST5-660MT120)
- TRIPP LITE UPS System, 2.2kVA, 9 Outlets, Tower, Out: 110/115/120V , In:120V AC (SMART2200VS)
- INGRAM MICRO UPS System, 750VA, 10 Outlets, Desktop, , In:120V AC (UPS1DT750-1N)
- APC UPS System, 8000VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT8KRMXLT)
- TRIPP LITE Smart UPS, 2.2kVA, 6 Outlets, Tower, Out: 110/115/120V , In:120V AC (SMART 2200 NET)
- Minuteman Uninterruptible Power Supplies (UPS)