Shop All Uninterruptible Power Supplies (UPS)
Minuteman
UPS System, 1.5kVA, Rack/Wall
Mfr # EXR1500RTHVNC
Zoro # G012141613
product price: $1,408.99
/ea
Free Shipping & Returns
$1,408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 1.5kVA
- Mounting Rack/Wall
- Wattage 1350 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minuteman
- MFR # EXR1500RTHVNC
- Zoro # G012141613
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Power Rating | 1.5kVA |
Mounting | Rack/Wall |
Wattage | 1350 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 14 AWG Tinned Copper Wire - 500' (104850)
- GARDNER BENDER Mounting Cable Tie, 8", 50 lb., Black, PK100 (48-308UVB)
- 3M Shrink Tubing, 0.472in ID, Black, 4ft, PK12 (SFTW-203-1/2-48-BLACK)
- GE Molded Case Circuit Breaker, TEY Series 25A, 1 Pole, 277/480V AC (TEY125)
- APC Smart UPS, 3000VA, 10 Outlets, Rack, Out: 230V AC , In:230V (SRT3000RMXLI)
- TRIPP LITE Smart UPS, 1kVA, 6 Outlets, Rack/Tower, Out: 200/220/240/230V , In:200/220/240/230V AC (SUINT1000RTXL2U)
- TRIPP LITE UPS System, 700VA, 4 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART 700 HG)
- CYBERPOWER 1000Va Online Ups With Snmp (OL1000RTXL2UN)
- TRIPP LITE Smart UPS, 3kVA, 9 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (SMART3000RM2U)
- TRIPP LITE UPS System, 3kVA, 9 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (SMARTINT3000VS)
- HEATSHIELD HEAT SHIELD TAPE REFLECTS UP TO 90 PERCENT OF RADIANT HEAT FROM WIRES AND LINES (340020)
- Minuteman Uninterruptible Power Supplies (UPS)