Shop All Uninterruptible Power Supplies (UPS)
Minuteman
UPS ONLINE 208-240V 7200W 4U R
Mfr # ED8KRT
Zoro # G312182156
product price: $4,115.99
/ea
Free Shipping & Returns
$4,115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minuteman
- MFR # ED8KRT
- Zoro # G312182156
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY & CONTROL Standard Roller Lever Mini Limit Switch (RCM-400)
- TAYMAC Emt Lb Type Body, 3-1/2" (ELB350)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 1 (DTNF364)
- MULBERRY Number of Gangs: 1 Steel, Painted/Smooth Semi-Gloss Finish, Ivory (84834)
- EATON UPS System, 1000 VA, Out: 120V AC (9SX1000)
- APC Extension UPS Battery, 0 Outlets, Rack, Out: 120V DC (SMX120RMBP2U)
- APC UPS System, 700 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BR700G)
- CYBERPOWER PFC Sinewave UPS Systems (CP1500PFCRM2U)
- TRIPP LITE UPS System, 750 VA, 6 Outlets, Desktop/Tower, Out: 220/230/240V AC , In:230V AC (AVRX750U)
- APC Back-Ups Pro Br Series Sinewave Battery Backup System, 10 Outlets, 1350va, 1080 J (BR1350MS)
- V7 UPS V7 Ups UPS1DT550-1N 550VA Desktop External UPS with 10 Out 5 UPS Plus 5 Surge 120V USB RJ45 (UPS1DT550-1N)
- Minuteman Power Systems