Shop All Uninterruptible Power Supplies (UPS)
Minuteman
UPS ONLINE 208-240V 5400W 4U R
Mfr # ED6KRT
Zoro # G012182197
product price: $3,529.99
/ea
Free Shipping & Returns
$3,529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minuteman
- MFR # ED6KRT
- Zoro # G012182197
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUCHNER MagneticSafetyInterlockSwitch (092025)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 12/24V AC, 120V AC, 240V AC (TB250N001)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 1-45/64" L (SEC50GALN)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1/2 In Hub, Aluminum (ELBY-50A)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- APC POWER, UPS, 6 OUTLET, 120V (BE425M)
- TRIPP LITE UPS System, 2.2 kVA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (SMART2500XLHG)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- TRIPP LITE UPS System AVR, 6 Outlets, 750VA, Backup Time 45Min, Bk (TRPSMART750USB)
- APC Line Interactive UPS, 70 VA, 6 Outlets, Out: 120V AC , In:120V AC (BR700G)
- TRIPP LITE UPS System, 1.5 kVA, 10 Outlets, Tower, Out: 120V AC , In:120V AC (OMNI1500LCDT)
- Minuteman Power Systems