Shop All Uninterruptible Power Supplies (UPS)
Minuteman
UPS ONLINE 208-240V 4.5KW 5KVA
Mfr # ED5KRT-5KTF
Zoro # G112141575
product price: $5,127.99
/ea
Free Shipping & Returns
$5,127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Online
- Wattage 4.5 kW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minuteman
- MFR # ED5KRT-5KTF
- Zoro # G112141575
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Online |
Wattage | 4.5 kW |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 2 Pin, Receptacle, Female (102000A01F120)
- EATON BUSSMANN Pwr Dist Block, 350A, 2P, 600VAC, 2P Primary (16325-2)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 35A, 32V AC, 1kA at 32V AC, 5 PK (AGC-35-R)
- ZORO SELECT Ferrule, Copper, 0.48 in L, PK100 (797UZ8)
- TRIPP LITE UPS System, 1.44kVA, 8 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS1500XL)
- APC UPS System, 650VA, 8 Outlets, Out: 120V AC , In:120V (BE650G1-LM)
- MINUTEMAN UPS Line Interactive UPS, 1.5kVA, 8 Outlets, Rack/Tower (PRO1500RT2U)
- APC UPS System, 3000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (OMNIVS1500)
- EATON UPS System, 5500VA, 8 Outlets, Rack/Tower, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- Minuteman Power Systems