Shop All Uninterruptible Power Supplies (UPS)
Minuteman
UPS ONLINE 208-240V 4500W 4U R
Mfr # ED5KRT
Zoro # G912182174
product price: $3,180.99
/ea
Free Shipping & Returns
$3,180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minuteman
- MFR # ED5KRT
- Zoro # G912182174
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Faceplate, Hz, Communication, 4pos, Iw (T70FH4IW)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (MY2N-AC220/240(S))
- TRIPP LITE Internet Office UPS, B/U Time 17min, 550 VA, 8 Outlets, 1 USB (TRPINTERNET550U)
- GARDNER BENDER 24" L Beadle Wrap Black PK 5 (45-24BEADBK)
- APC UPS System, 6000 VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT6KRMXLT)
- EATON UPS System, 1000 VA, Out: 120V AC , In:120V AC (9PX1000RT)
- TRIPP LITE UPS System, Out: 120V AC , In:110V AC (AV550SC)
- SIEMENS UPS System, 600 kVA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP41363AB002AY0)
- VERTIV Gxt5 8Kva 120/208V Ups (GXT5-8000MVRT6UXLN)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS1500XL)
- EATON UPS System, Tower, Out: 230V AC , In:230V AC (5P850G)
- Minuteman Power Systems