Shop All Uninterruptible Power Supplies (UPS)
Minuteman Ups
Line Interactive UPS, 750VA, 8 Outlets, Rack/Tower
Mfr # PRO750RT2U
Zoro # G509850202
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 750VA
- Mounting Rack/Tower
- Wattage 525 W
- Number of Outlets 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Minuteman Ups
- MFR # PRO750RT2U
- Zoro # G509850202
- UPC # 784755154934
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Line Interactive UPS |
UPS Type | Line Interactive |
Power Rating | 750VA |
Mounting | Rack/Tower |
Wattage | 525 W |
Number of Outlets | 8 |
Description
750VA/525W 120 VAC line-interactive UPS with 8 battery backup/surge outlets, USB communication port, SentryHD power management software and diagnostic software, and fax/modem/network line surge protection - Protection from Spikes, Surges, Brownouts, and Blackouts- Buck and boost Automatic Voltage Regulation AVR function- All outlets are battery and surge-protected- RJ11 / RJ45 spike/surge protection for phone/fax/ modem/network connections 1Gb- Coax protection for satellite/cable- Rack/tower Installation- 2U rack height or wall mounting with optional kit- Minuteman SentryHD Software- Automatically saves and shuts down unfinished or open applications programs- Powers down your devices during blackouts- Provides comprehensive power monitoring- USB Communications- No special USB drivers are required. The USB is automatically recognized by Microsoft Windows as HID-compliant devices - similar to a mouse or a keyboard.- SNMP Compatible- Each PRO-RT unit can be managed on a network with the addition of an optional SNMP management card. NC models includes a pre-installed network card- Fax/Modem/Network/Coax Line Protection- The PRO-RT UPS provides a low cost means of protecting fax/modem/network lines.- Independent Battery Bypass- Provides voltage regulation with surge and spike protection even when batteries are weak or dead.- Auto-restart- When power returns after an extended outage and the batteries have been fully drained, the UPS automatically restarts and provides power to attached devices if acceptable AC is present.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (1TL1-2)
- UNIRISE USA 2 Meter Om3 10 Gig Fiber Optic Cable, Aqua, Pvc Jacket 50/125 Micron (FJ5GSCST-02M)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, EA (GRJEA50)
- LOVE Signal Conditioner, 0-10VDC, 11-36VDC/24AC (SCL4380)
- MINUTEMAN UPS Line Interactive UPS, 1.5kVA, 8 Outlets, Rack/Tower (PRO1500RT2U)
- MINUTEMAN UPS Line Interactive UPS, 1kVA, Rack/Tower (PRO1000RT2U)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (ECO350UPS)
- EATON UPS System, 700VA, 6 Outlets, Tower, Out: 120V AC , In:120V (9SX700)
- TRIPP LITE Smart UPS, 1.95kVA, 8 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (Smart2200RMXL2U)
- HEATSHIELD HEAT SHIELD TAPE REFLECTS UP TO 90 PERCENT OF RADIANT HEAT FROM WIRES AND LINES (340020)
- TRIPP LITE UPS System, 2kVA, 7 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU2200RTXLCD2U)
- Minuteman Ups Uninterruptible Power Supplies (UPS)