Shop All Uninterruptible Power Supplies (UPS)
Minuteman Ups
LINE INTERACTIVE 1500VA 1050 WATTS UPS
Mfr # PRO1500RT2U
Zoro # G809850209
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minuteman Ups
- MFR # PRO1500RT2U
- Zoro # G809850209
- UPC # 784755154958
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Line Interactive UPS |
Description
1500VA/1050W 120 VAC line-interactive UPS with 8 battery backup/surge outlets, USB communication port, SentryHD power management software and diagnostic software, and fax/modem/network line surge protection- Protection from Spikes, Surges, Brownouts, and Blackouts- Buck and boost Automatic Voltage Regulation AVR function- All outlets are battery and surge-protected- RJ11 / RJ45 spike/surge protection for phone/fax/ modem/network connections 1Gb- Coax protection for satellite/cable- Rack/tower Installation- 2U rack height or wall mounting with optional kit- Minuteman SentryHD Software- Automatically saves and shuts down unfinished or open applications programs- Powers down your devices during blackouts- Provides comprehensive power monitoring- USB Communications- No special USB drivers are required. The USB is automatically recognized by Microsoft Windows as HID-compliant devices - similar to a mouse or a keyboard.- SNMP Compatible- Each PRO-RT unit can be managed on a network with the addition of an optional SNMP management card. NC models includes a pre-installed network card- Fax/Modem/Network/Coax Line Protection- The PRO-RT UPS provides a low cost means of protecting fax/modem/network lines.- Independent Battery Bypass- Provides voltage regulation with surge and spike protection even when batteries are weak or dead.- Auto-restart- When power returns after an extended outage and the batteries have been fully drained, the UPS automatically restarts and provides power to attached devices if acceptable AC is present.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Nipple, 4", Non-Insul, Die Cast Zinc (1676)
- ANDERSON POWER PRODUCTS Sbx Auxiliary Contact Kit (123001-001)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (782XBXM4L-120A)
- HUBBELL WIRING DEVICE-KELLEMS Entrance End, Ivory, Steel, Ends (HBL2010A2IV)
- MINUTEMAN UPS LINE INTERACTIVE 1000VA 700 WATTS UPS (PRO1000RT2U)
- APC UPS System, 3000 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Desktop/Tower, Out: 120V AC , In:120V AC (SMART1500RMXL2UA)
- TRIPP LITE ECO UPS, 750VA, 12 Outlets, Backup Time 45Min, Black (TRPECO750UPS)
- TRIPP LITE Smart UPS, 1 kVA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (Smart1000LCD)
- MARUSON Maruson Maruson NET-1500RM 1500VA Sine-Wave Line Interactive Rack Uninterruptible Power Supply (Maruson NET-1500RM)
- Minuteman Ups Uninterruptible Power Supplies (UPS)