Shop All Uninterruptible Power Supplies (UPS)
Minuteman Ups
Line Interactive UPS, 1kVA, Rack/Tower
Mfr # PRO1000RT2U
Zoro # G309850211
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 1kVA
- Mounting Rack/Tower
- Wattage 700 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minuteman Ups
- MFR # PRO1000RT2U
- Zoro # G309850211
- UPC # 784755154941
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Line Interactive UPS |
UPS Type | Line Interactive |
Power Rating | 1kVA |
Mounting | Rack/Tower |
Wattage | 700 W |
Description
Protection from Spikes, Surges, Brownouts, and Blackouts- Buck and boost Automatic Voltage Regulation AVR function- All outlets are battery and surge-protected- RJ11 / RJ45 spike/surge protection for phone/fax/ modem/network connections 1Gb- Coax protection for satellite/cable- Rack/tower Installation- 2U rack height or wall mounting with optional kit- Minuteman SentryHD Software- Automatically saves and shuts down unfinished or open applications programs- Powers down your devices during blackouts- Provides comprehensive power monitoring- USB Communications- No special USB drivers are required. The USB is automatically recognized by Microsoft Windows as HID-compliant devices - similar to a mouse or a keyboard.- SNMP Compatible- Each PRO-RT unit can be managed on a network with the addition of an optional SNMP management card. NC models includes a pre-installed network card- Fax/Modem/Network/Coax Line Protection- The PRO-RT UPS provides a low cost means of protecting fax/modem/network lines.- Independent Battery Bypass- Provides voltage regulation with surge and spike protection even when batteries are weak or dead.- Wall mount bracket included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Angle Sealing Plate, 4.00x4.00, Steel 90 (F44LSAG)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 42 Spaces, 600A, 277/480V, Convertible Main Lug, 3 Phase (NF442L6C)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-7)
- BURNDY Insulated Multitap Connector, 1.56 In. L (BITO2/0)
- MINUTEMAN UPS Line Interactive UPS, 1.5kVA, 8 Outlets, Rack/Tower (PRO1500RT2U)
- TRIPP LITE Line Interactive UPS, 900VA, 12 Outlets, Desktop/Tower, Wall, Out: 110/115/120V , In:120V AC (TRPINTERNET900U)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- TYCON SYSTEMS UPS System, Pole, Out: 12/24V DC , In:120/240V AC (UPL12/24-100-600)
- TRIPP LITE Smart UPS, 1.95kVA, 8 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (Smart2200RMXL2U)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Rack, Out: 110/115/120V , In:120V AC (SMART1500RM2UN)
- TRIPP LITE UPS System, 800VA, 7 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (OMNIVS800)
- Minuteman Ups Power Systems