Shop All Uninterruptible Power Supplies (UPS) Accessories
Minuteman
UPS Battery, UPS, 36V DC
Mfr # BP36V48RTEXL
Zoro # G8865100
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,489.99
Free 30-Day Returns
Key Features
- For Use With UPS
- Voltage - Batteries 36V DC
- Width 17.3 in
- Depth 26.8 in
- Height 5.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Minuteman
- MFR # BP36V48RTEXL
- Zoro # G8865100
- UPC # 784755155238
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width | 17.3 in |
Depth | 26.8 in |
Height | 5.2 in |
Details
Item | UPS Battery |
For Use With | UPS |
Voltage - Batteries | 36V DC |
Hot Swappable | Yes |
Package Contents | BP36V48RTEXL External Battery Pack, Daisy-chain Connection IEC320-C13 to IEC320 C14 (6-foot Power Cord), Power Cord 10-foot With NEMA 5-15P, Four-post Rail Kits, Rackmount Or Tower Convertible Installation Hardware |
Product Name | BP36V48RTEXL External Battery Pack |
Battery Energy | 1728 VAh |
Output voltage | 36 V DC |
Battery Chemistry | Lead Acid |
Compatibility | Minuteman EnterprisePlus LCD Series UPS Systems: E750RTXL2U,E1000RTXL2U,E1500RTXL(T)2U |
Product Type | External Battery Pack |
Battery Characteristics | Maintenance-free, Sealed, Spill Proof, Valve-regulated |
Weight (Approximate) | 130.70 lb |
Maximum Battery Recharge Time | 10 Hour |
Environmentally Friendly | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK500 (P10-14R-D)
- TORK Spring-Wound Timer, Range 0 to 6 hr. (C506H)
- 3M 4.1" L Miniature Cable Tie NAT PK 1000 (CT4NT18-C)
- STEEL CITY Floor Box Trim Ring, NOVAL Accessory, 1 Gang, Aluminum (68PFLAL)
- APC UPS Battery, Mfr. No. SMT1500RM2U, 48V DC, Detachable Cable (APCRBC133)
- TRIPP LITE UPS Battery, 12V DC, 7 Ah (RBC2A)
- TRIPP LITE Battery Module, Tripp Lite UPS System, 72V DC (BP48V27-2US TRIPP LITE)
- BATTERY TECHNOLOGY UPS Battery, APC UPS, 12V DC (APCRBC132-SLA132)
- ZORO SELECT Plug-In Charger, EU, Desktop, 15V DC, Neg (11Y734)
- APC UPS Battery, Back-UPS BH/BK Models, 12V DC, 7 Ah, Connectors (RBC2)
- APC UPS Battery, APC UPS, 12V DC, 12 Ah, Connectors (RBC4)
- Minuteman Uninterruptible Power Supplies (UPS) Accessories