Shop All Uninterruptible Power Supplies (UPS) Accessories
Minuteman
UPS Battery, UPS, 12V DC, 3 Ah
Mfr # B00024
Zoro # G5305003
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With UPS
- Voltage - Batteries 12V DC
- Capacity - Batteries 3 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minuteman
- MFR # B00024
- Zoro # G5305003
- Country of Origin Canada
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | UPS |
Voltage - Batteries | 12V DC |
Capacity - Batteries | 3 Ah |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Black (HS359-S50-BLACK)
- CABLOFIL Screw And Flange Nut, Electro Zinc, PK50 (EZBN1/4EZ)
- MERSEN Forklift Limiter Fuse, CNN Series, 300A, Very Fast Acting, 130VAC, Bolt-On (CNN300)
- SQUARE D Bonding Screw Kit (4028345850K)
- VERTIV Gxt4 9Ah 72V Int Batt. For Gxt 3000Va Rt (GXT4-9A72BATKIT)
- APC UPS Battery, Mfr. No. SMT1500RM2U, 48V DC, Detachable Cable (APCRBC133)
- SPIRIT 2 To 1 Input Dual Power (DPIV10)
- APC UPS Battery, Mfr. No. SMT1500, 12V DC, 17 Ah, Detachable Cable (RBC7)
- BATTERY TECHNOLOGY UPS Battery, APC UPS, 12V DC (APCRBC133-SLA133)
- BATTERY TECHNOLOGY UPS Battery, APC UPS, 12V DC (APCRBC132-SLA132)
- SEACHOICE Seachoice 11901 12 V On-Off Push-Pull Switch (8093080)
- Minuteman Power Systems