Shop All Uninterruptible Power Supplies (UPS) Accessories
Minuteman
UPS Battery, UPS, 12V DC, 12 Ah
Mfr # B00009
Zoro # G5304608
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With UPS
- Voltage - Batteries 12V DC
- Capacity - Batteries 12 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minuteman
- MFR # B00009
- Zoro # G5304608
- Country of Origin Canada
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | UPS |
Voltage - Batteries | 12V DC |
Capacity - Batteries | 12 Ah |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Flat Elbow, Black, Steel, Elbows (OFR11)
- AC WORKS 20A 3-Phase 250V L15-20R Flush Mount Locking Industrial Grade Receptacle UL CUL (FML1520R)
- HUBBELL CONTROL SOLUTIONS WASP Fixture Mount Occupancy Sensor (WSPSMUNV)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 120/240V AC (QOB320VH)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 5 Ah, Cabling, F1 Terminal (POWER-PATROL SEC1050)
- APC UPS Battery, Mfr. No. SU1400RM2U, 12V DC, 9 Ah, Detachable Cable (RBC24)
- SPIRIT 2 To 1 Input Dual Power (DPIV10)
- SEACHOICE Seachoice 11901 12 V On-Off Push-Pull Switch (8093080)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, NB Terminal (EATON-POWERWARE PW3110-425VA)
- APC UPS Battery, 192V DC, Detachable Cable (APCRBC140)
- GE FANUC Hhm Battery Charger 115/230V-Ac 150Ma 15V-Dc Ac To Dc Power Supply (IC660BCM501B)
- Minuteman Power Systems