Shop All Wet Dry Vacuums
Minuteman
Tsunami T16WD 16 Gallon Single Motor Wet / Dry Vacuum with Squeegee and Tool Kit
Mfr # 585T16WD
Zoro # G111790200
product price: $2,127.99
/ea
Free Shipping & Returns
$2,127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minuteman
- MFR # 585T16WD
- Zoro # G111790200
- Country of Origin United States
- Category Wet Dry Vacuums
Description
Save time and effort cleaning up after your biggest messes with this versatile Minuteman Tsunami wet / dry vacuum! Boasting a 1 1/3 hp motor this unit provides 95'' of water lift and 125 CFM for maximum cleaning power. The rugged epoxy-coated assembly with 16-gallon tank ensures that this vacuum can withstand commercial use. This convenient unit has a built-in vacuum and float assembly with easy-lift access for added convenience. Plus the vacuum motor is located above the recovery solution tank so that the motor is always protected from damage. Since this unit includes a dry vacuum tool kit it can be used for dry tasks as well.The 24'' front-mount primothane squeegee is built to last while delivering superior results. Featuring a quiet decibel level of 74 dB this vacuum is suitable in a variety of commercial settings. Best of all the built-in wheels allow you to use this vacuum in virtually any environment! It also offers simple serviceability along with a one-button operation. Save time cleaning up spills or messes with this handy light weight Minuteman wet / dry vacuum! This unit has a 50' power cord and requires a 120V electrical connection for operation.Kit Includes:- Minuteman Tsunami T16WD wet / dry vacuum- 24'' squeegee- 2-Piece extension wand- Hard flood tool- Dust brush- Crevice tool- Hand tool- Hose- 2 Carpet toolsOverall Dimensions:Length: 30''Width: 20''Height: 35''Capacity: 16 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Trash Bags, 10.5 in x 9.38 in, Brown, 250 PK (HS-6141)
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 75 Wipes, Lemon Fresh (15948)
- KLEEN HANDLER Commercial Universal Headband Cleaning Mop Head Refill, Blue (BIS-KH-GCM-03)
- UNGER Black Series Power Washer Sleeve 14 Inch (BS350)
- HUSQVARNA Dust Extractor Wet and Dry Industrial Vacuum, 157 Cfm, 1.9 Hp, 120V (S11)
- DEWALT Wet/Dry Vacuum, 4 gal., 5 HP, Poly, 1-7/8" Hose Dia., Cartridge Filter (DXV04T)
- BISSELL Garage Pro Wet/Dry Wall-Mount Vacuum (18P03)
- BOSCH VAC Wet/Dry Vacuum, 1.37" Hose Dia., HEPA 150 cfm (VAC140AH + L-BOXX-3)
- ATRIX Dry Vacuum, 20" L (VACO22VDC)
- JANITIZED Shop-Vacuum 90673, PK2 (90673)
- DEWALT 20V MAX(R) Portable Shop Vacuum, 1-1/4" Hose Dia., HEPA 31 cfm (DCV581H)
- Minuteman Wet Dry Vacuums