Shop All Wet Dry Vacuums
Minuteman
Tsunami T16W 16 Gallon Single Motor Wet Vacuum with Squeegee
Mfr # 585T16W
Zoro # G011790324
product price: $1,654.99
/ea
Free Shipping & Returns
$1,654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minuteman
- MFR # 585T16W
- Zoro # G011790324
- Country of Origin United States
- Category Wet Dry Vacuums
Description
Save time and effort cleaning up after your biggest messes with this versatile Minuteman Tsunami wet vacuum! Boasting a 1 1/3 hp motor this unit provides 95'' of water lift and 125 CFM for maximum cleaning power. The rugged epoxy-coated assembly with 16-gallon tank ensures that this vacuum can withstand commercial use. This convenient unit has a built-in vacuum and float assembly with easy-lift access for added convenience. Plus the vacuum motor is located above the recovery solution tank so that the motor is always protected from damage. Unlock this unit's dry vacuum capabilities with additional attachments sold separately.The 24'' front-mount primothane squeegee is built to last while delivering superior results. Featuring a quiet decibel level of 74 dB this vacuum is suitable in a variety of commercial settings. Best of all the built-in wheels allow you to use this vacuum in virtually any environment! It also offers simple serviceability along with a one-button operation. Save time cleaning up spills or messes with this handy light weight Minuteman wet vacuum! This unit has a 50' power cord and requires a 120V electrical connection for operation.Overall Dimensions:Length: 30''Width: 20''Height: 35''Capacity: 16 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENOWN 18X5 2-PLY WHITE PREMIUM TWIST COTTON DUST MOP (REN02270-IB)
- OATEY Paste Flux 1.7Oz W/O Brush (30011)
- KOHLER 8-Gallon Compact Stainless Steel Step Can (20942-ST)
- PUFFS Ultra Soft 124 ct Facial Tissue (35520)
- EXAIR Premium Reversible Drum Vac Sys, 11 gal., 1-1/2" Hose Dia., 19 scfm (6396-110)
- NILFISK Contractor Shop Vacuum, 1-1/2" Hose Dia., Standard 135 cfm (302004233)
- NILFISK Aero Shop Vacuum, 1-1/4" Hose Dia., PET 3600 l/min (107406622)
- EXAIR Reversible Drum Vac System, 30 gal., 1-1/2" Hose Dia., 19 scfm (6196-30)
- CLEVA HONG KONG Cleva Hong Kong 248909 4 gal 5 HP Wet & Dry Vacmaster (248909)
- TORNADO Internal Quad Wet Vacuum, 258 cfm (98450)
- TORNADO Shop Vacuum, 2" Hose Dia., Standard 243 cfm (98698)
- Minuteman Wet Dry Vacuums