Shop All Uninterruptible Power Supplies (UPS)
Minuteman
ONLINE 10KVA/9000W UPS 208VAC
Mfr # ED10KTF
Zoro # G412141473
product price: $3,391.99
/ea
Free Shipping & Returns
$3,391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minuteman
- MFR # ED10KTF
- Zoro # G412141473
- Country of Origin Viet Nam
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Switch, Ignition, 4 Postn, Momentary Start (82-2150)
- EATON Cutler-Hammer Thermal Unit, 2.24 to 2.47A (MSH2-8A)
- CHAMPION POWER EQUIPMENT Generator Cover, Gray (C90011)
- PANDUIT Double Gang Power Rated 2-Piece Outlet B (JBP2WH)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P2200RT)
- APC APC Back-UPS CS 500 Black (BK500BLK)
- TRIPP LITE Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 115/120V AC , In:120V AC (SMART1500LCDXL)
- TRIPP LITE Smart UPS, 750 VA, 6 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART750USB)
- TRIPP LITE 1500VA 900W UPS Battery Back U, OMNIVSX1500 (OMNIVSX1500)
- APC Smart UPS, Rack/Tower, Out: 120V AC (SMX1500RM2UC)
- Minuteman Uninterruptible Power Supplies (UPS)