Shop All Floor Scrubbers
Minuteman
Mirage 20'' High Speed Floor Burnishing Machine - 1500 RPM
Mfr # 585MR1500115
Zoro # G811589982
product price: $2,548.99
/ea
Free Shipping & Returns
$2,548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minuteman
- MFR # 585MR1500115
- Zoro # G811589982
- Country of Origin China
- Category Floor Scrubbers
Description
When keeping your establishment clean and welcoming you should start from the ground up. There's no better way of doing that than with this Mirage series 20'' high speed floor burnishing machine! The Mirage series of burnishers are great for bringing a smooth super high gloss luster to any hard floor surface.Whether you're maintaining a healthcare facility airport or retail establishment this unit has the power to get the job done with its 1 1/2 hp motor with 1500 RPM burnishing head. With the finesse and comfort provided by the convenient foot operated handle adjustment anti-fatigue handle grips dual speed control and large non-marking 5'' rear wheels for easy transport this unit has the ease of use necessary for operators to do large areas with minimal fatigue. In addition the operation switch has a dual lever design so it can be operated either left or right handed.The heavy duty steel frame construction has a black powder coated surface that helps eliminate scratching and corrosion. It is surrounded by a non-marking PVC bumper that will prevent damage or marring to walls or furniture that it bumps into. The heavy 96 lb. weight provides more resistance against the floor for a more efficient and thorough cleaning without having to make several passes. With 75' of heavy duty power cord there is plenty of length to work away from the outlet without constantly having to search for a place to plug in. A flexible pad driver with threaded pad centering device assists in making sure that the pad conforms to the floor for an even and consistent luster.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XERO EZ Snap Quick Connect Set (209-24-70)
- ABCO PRODUCTS 16 Cott 4Ply Deck Mop (503)
- MILWAUKEE TOOL Fleece Dust Bags for M18 FUEL and M12 FUEL Wet/Dry Vacuums, 3 PK (49-90-2016)
- RUBBERMAID COMMERCIAL Brute Maid Cleaning Caddy, Multi (RCP2649GRA)
- ORECK Floor Scrubber, Single, 13 In, 3/4HP, 175rpm (ORB550MC)
- CAT C20E Electric Walk-Behind Corded Auto Floor Scrubber, 20 Cleaning Path (T45/50E-CAT)
- TENNANT Floor Scrubber, 1.5 gal, 18 in Path (1264254)
- EWBANK Electra Cordless Lightweight Spray Mop Floor Polisher and Surface Cleaner (FP40)
- GLOBAL EQUIPMENT Auto Floor Scrubber, 13-3/4" Cleaning Path (XD209)
- CADDY CLEAN Battery, Black, Mfr. No. ST100220 (K1.s.97.0035.0)
- GLOBAL INDUSTRIAL Corded Floor Machine, 20 Cleaning Width (641252)
- Minuteman Floor Scrubbers