Shop All Fireplace Screens
Minuteman
Minuteman SES-3830AF Forest Fox Emblem Fireplace Screen; Antique Brass
Mfr # SES-3830AF
Zoro # G003933173
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Minuteman
- MFR # SES-3830AF
- Zoro # G003933173
- UPC # 719908342166
- Country of Origin Unknown
- Category Fireplace Screens
Description
A beautifully rendered Emblem in cast brass is the decorative accent on these black and brass fireplace screens. Brass handles and feet stand in bold contrast with the matte black wrought iron frame and mesh. Three finely detailed emblem designs, Clematis, Pineapple and Forest Fox, are offered in a choice of polished or antique brass finish. Flat screens fit close to the fireplace surround. Providing a decorative accent and safety from flying sparks while minimizing bulk, these screens are perfect for a shallower hearth.
Specifications- Country of Origin: India
- Material: Wrought Iron with Black Powdercoat
- Finish: Antique Brass
- Assembly Required (Y/N): Yes
- Warranty Length: 90 days
- Dimension: 38" W x 31.5" H x 8" D
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTRACT-ALL Oil Mist Collector, Ceiling, 600 cfm (E-600)
- KOCH FILTER Syn Bag/Pkt Filter, MERV13, 24"x24"x15", 6P (208-106-115)
- HONEYWELL Tb6575A1000 120/240Vac 3-Speed (TB6575A100)
- TACO 1600-868Crp Seal Kit Assembly (1600-868CR)
- MINUTEMAN Minuteman CFB-15 Forest Fox Fireback (CFB-15)
- MINUTEMAN Minuteman X800410 Adams Flat Screen Powdercoat Black (X800410)
- UNIFLAME Uniflame S-1088 3 FOLD BLACK WROUGHT IRON ARCH TOP SCREEN WITH SCROLLS (S-1088)
- UNIFLAME Uniflame S41010Pb 4 Fold Polished Brass Screen- S-2113 (S41010PB)
- PANACEA Fp Screen Antique Brass (15106)
- CUNNINGHAM GAS American Gas Lamp Works G8P Globe Boulevard - Polycarbonate for 3600 (G8P)
- PLEASANT HEARTH Arched Fireplace Screen, 39" W 12" L 31" H, Black Finish, Steel (959)
- Minuteman Fireplaces & Stove Heaters