Shop All Fireplace Screens
Minuteman
Minuteman SES-3830AC Clematis Emblem Fireplace Screen; Antique Brass
Mfr # SES-3830AC
Zoro # G803933243
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minuteman
- MFR # SES-3830AC
- Zoro # G803933243
- UPC # 719908342159
- Country of Origin Unknown
- Category Fireplace Screens
Description
A beautifully rendered Emblem in cast brass is the decorative accent on these black and brass fireplace screens. Brass handles and feet stand in bold contrast with the matte black wrought iron frame and mesh. Three finely detailed emblem designs, Clematis, Pineapple and Forest Fox, are offered in a choice of polished or antique brass finish. Flat screens fit close to the fireplace surround. Providing a decorative accent and safety from flying sparks while minimizing bulk, these screens are perfect for a shallower hearth.
Specifications- Country of Origin: India
- Material: Wrought Iron with Black Powdercoat
- Finish: Antique Brass
- Assembly Required (Y/N): Yes
- Warranty Length: 90 days
- Dimension: 38" W x 31.5" H x 8" D
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 6"x50ft. (2021-0600-4050)
- FIREYE Amplifier (MEUV4)
- RANCO Control, Pressure (O20-7006)
- ZORO SELECT Press Switch, Open On Rise 250 PSI (6ALA8)
- MINUTEMAN Minuteman X800410 Adams Flat Screen Powdercoat Black (X800410)
- MINUTEMAN Minuteman CFB-15 Forest Fox Fireback (CFB-15)
- RLM DISTRIBUTION Grid Paint Snap Screen (HO426928)
- BLUE RHINO Blue Rhino S-1692 3 FOLD ANTIQUE RUST WROUGHT IRON ARCH TOP SCREEN (S-1692)
- PANACEA Fireplace Screen, 48 in W 30 in H, Matte Finish, Steel (15951)
- PLEASANT HEARTH Arched Fireplace Screen, 39" W 12" L 31" H, Black Finish, Steel (959)
- UNIFLAME UniFlame S-1015 3 Panel Black Wrought Iron Screen With Decorative Scroll (S-1015)
- Minuteman Fireplaces & Stove Heaters