Shop All Outdoor Fireplaces, Fire Pits & Accessories
Minuteman
Minuteman HCRK-01V Hearth Cricket - Verdigris
Mfr # HCRK-01V
Zoro # G304000024
$26.79
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
- Brand Minuteman
- MFR # HCRK-01V
- Zoro # G304000024
- UPC # 719908308797
- Country of Origin India
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Minuteman International is the parent company of ACHLA Designs which caters to the home and garden industry. ACHLA Designs, a Garden Accessories company, emphasizes unique, handforged, wrought iron, European furnishings for the home and garden. Items range from small hooks and brackets to large pavilions and arbors. We also offer birdbaths, birding & garden pole systems, trellises, statuary, composting products, and wood and metal furniture. In 2004, ACHLA Designs introduced the Williamsburg Collection, offering reproductions as well as 17th and 18th century inspired designs for the contemporary home. ACHLA Designs continues to add beautiful and unique items year after year, resulting in an unusually large product line. A cricket on the hearth is a traditional sign of good luck.
Finish: Verdigris Solid Brass.
Size: 4-3/8" L x 2" H.
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
- CORE TARPS 12 ft L x 0.5 mm H x 9 ft W Heavy Duty 8 Mil Tarp, Silver/Black, Polyethylene (CT-401-9X12)
- THE OUTDOOR PLUS 54 Rectangular Regal Fire Pit - GFRC Concrete - Black - Match Lit with Flame Sense - Natural Gas (OPT-RGL54FSML-BLK-NG)
- BASF PT Alpine Flea Bed Bug Insecticide 20 oz (065228)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Blue (262075BL)
- DURAVENT 6 x 8 in. DuraTech Extended Roof Bracket with 67 in. 114 in. Adjustment (2473543)
- EQUINOX Equinox 146228 Marsupial Pouch (146228)
- AMERICAN FIRE GLASS Small Black Lava Rock, 1/8 in - 1/2 in Stones, 40 lb Bag, 4PK (LAVA-S-40)
- AMERICAN FIRE GLASS Midnight Blue Luster Zircon Beads, 10 lb Bag (ZIR-MIDBLLST-10)
- NATURE SPRING Nature Spring 8-Foot Firewood Rack with Cover (343081GKC)
- VINTIQUEWISE Outdoor Beige Clay Chimenea Scribbled Design Fire Pit with Metal Stand (QI004351)
- PURE GARDEN 26-inch Wood Burning Fire Pit, Bronze (50-154)
- Minuteman Outdoor Fireplaces, Fire Pits & Accessories