Shop All Decorative Rugs
Minuteman
Minuteman H-29 44x22 in. Coffee Oriental Half Round Rug
Mfr # H-29
Zoro # G903882632
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Minuteman
- MFR # H-29
- Zoro # G903882632
- UPC # 719908329464
- Country of Origin Unknown
- Category Decorative Rugs
Description
The Oriental Hearth Rugs are inspired by traditional Persian designs, with five borders and floral medallions in the center. Offered in both rectangular and half-round, in four color combinations. Hearth rugs protect your floor and while adding beauty and warmth to your fireplace. They can also be used as door mats or as occasional rugs throughout the house. All our hearth rugs are woven from the highest quality 100% virgin wool and dyed in rich saturated colors.
Features- All rugs meet federal requirements of part 1631 (ff2-70) for surface flammability of small carpets
- Country of Origin: India
- Material: Coffee color
- Assembly Required (Y/N): No
- Warranty Length: 90 days
- Size: 44" x 22"
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 47 in. High Bookcase- Ash Grey (LBC4732AG)
- CELEBRATIONS 6 ft. L Incandescent Prelit Decorated Multicolored Christmas Garland (G60-120-35LM)
- INFINITY INSTRUMENTS Brown Antique Grandfather Tabletop Clock (20052DB-4434)
- MARTEX SOVEREIGN Bath Towel, 27 x 54 In, White, PK12 (7132356)
- MINUTEMAN Minuteman H-2 Rectangular Rug Deep Taupe (H-2)
- MINUTEMAN Minuteman H-31 Oriental 56 x 26 Inch Rectangle - Beige (H-31)
- MINUTEMAN Minuteman H-25 Oriental 44 x 22 Inch Half Round - Burgundy (H-25)
- MINUTEMAN Minuteman H-23 Oriental 44 x 22 Inch Half Round - Blue (H-23)
- ELK SIGNATURE Elsie Handwoven Hemp and Cotton Rug (8905-123)
- LIVABLISS Lakeside LKD-2301 Outdoor Safe Area Rug (LKD2301-537)
- FLASH FURNITURE Purple 2' x 7' Modern Swirl Pattern Area Rug (OKR-RG1103-27-PU-GG)
- Minuteman Decorative Rugs