Shop All Decorative Rugs
Minuteman
Minuteman H-28 44 x 22 in. Coffee Oriental Rectangular Rug
Mfr # H-28
Zoro # G003882587
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minuteman
- MFR # H-28
- Zoro # G003882587
- UPC # 719908329457
- Country of Origin Unknown
- Category Decorative Rugs
Description
The Oriental Hearth Rugs are inspired by traditional Persian designs, with five borders and floral medallions in the center. Offered in both rectangular and half-round, in four color combinations. Hearth rugs protect your floor and while adding beauty and warmth to your fireplace. They can also be used as door mats or as occasional rugs throughout the house. All our hearth rugs are woven from the highest quality 100% virgin wool and dyed in rich saturated colors.
Features- All rugs meet federal requirements of part 1631 (ff2-70) for surface flammability of small carpets
- Country of Origin: India
- Material: Coffee color
- Assembly Required (Y/N): No
- Warranty Length: 90 days
- Size: 44" x 22"
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Folding Table, 33.5" W, 33.5" L, 27.75" H, Vinyl Top, Black (JB-1-GG)
- HON Pedestal Desk, 30" D, 60" W, 29-1/2" H, Mocha, Laminate (HON34962MOP)
- HIRSH Pedestal Desk, 30 in D, 60 in W, 29.5 in H, Platinum / White, Steel (22655)
- SIMPLE SPACES Shower Caddy 3Tier White (SS-SC3-29-PE-3L)
- MINUTEMAN Minuteman H-25 Oriental 44 x 22 Inch Half Round - Burgundy (H-25)
- MINUTEMAN Minuteman H-2 Rectangular Rug Deep Taupe (H-2)
- MINUTEMAN Minuteman H-31 Oriental 56 x 26 Inch Rectangle - Beige (H-31)
- MINUTEMAN Minuteman H-23 Oriental 44 x 22 Inch Half Round - Blue (H-23)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 8' x 10' - Ivory/Black (RC-CR19-1330-810-WH-GG)
- SAFAVIEH 3 x 5 ft. Himalaya Contemporary Wool Small Rectangular Area Rug Beige & Multicolor (HIM591B-3)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Casablanca 4444A 6x9 Rectangle - Mink/ Multi-Nylon/PolyP (C4444A200290ST)
- Minuteman Decorative Rugs