Shop All Floor Scrubbers
Minuteman
Max Ride 26 ECO 26'' AGM Cordless Ride-On Disc Floor Scrubber - 21 Gallon
Mfr # 585AMR26DQPG
Zoro # G411594782
product price: $23,885.99
/ea
Free Shipping & Returns
$23,885.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minuteman
- MFR # 585AMR26DQPG
- Zoro # G411594782
- Country of Origin China
- Category Floor Scrubbers
Description
When keeping your establishment clean and welcoming you should start from the ground up. There's no better way of doing that than with the Minuteman Max 26 ECO 26'' AGM cordless ride-on disc floor scrubber! Whether you're cleaning a healthcare facility airport or retail establishment this unit has the power to get the job done with its 400W brush motor with 175 RPM brush head speed. With the finesse and comfort provided by the riding design of the machine this unit has the ease of use necessary for operators to do large areas with minimal fatigue.A sleekly designed profile provides excellent line of sight to be able to see the area to be cleaned. This paired with the large 21 gallon solution tank and 23 1/2 gallon recovery tank gives this machine the potential to do up to 24562 sq. ft. per hour. Brush loading and unloading is also made easy through automatic operation and no manual removal. Plus the squeegee never requires any adjustment by the operator. An intuitive control system is simple to understand and requires minimal training prior to operation. The brush deck is built low to the ground making it ideal for cleaning around and underneath furniture and fixtures.This scrubber is able to turn 360 degrees on its own axis and provides a 26'' wide scrubbing area allowing you to expertly clean any difficult-to-scrub spots on your floor. A convenient on-board charger allows the battery to be charged anywhere there is an electrical source. This means that when cleaning a large area and the battery dies there is no need to push the machine all the way to a charging dock as any electrical outlet will do. For safety when the on-board charger is plugged in the machine is not capable of being turned on so there is no potential for accidentally operating the unit while it is still plugged into an outlet. When it comes time to clean the unit the hygienic recovery tank is easy to clean and the brush as well as squeegee are removable without the use of tools. This unit comes equipped with a Quick Charge QP battery charger to charge your battery fast and keep your unit running at optimal output.Overall Dimensions:Width: 31''Depth: 52''Height: 45''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, White, Cotton/Synthetic, PK6, FGA25306WH00 (FGA25306WH00)
- OXO Good Grips 8 in. W Rubber Squeegee (13117300)
- INTEX SUPPLY Intex Supply W-10001 10 Count Exact Cut T-Shirt Paint And Staining Rags - 14 x 16 in. (227465)
- MILL ROSE Mill Rose 77095 Blue Monster Citrus Scrubbing Towels (77095)
- MERCURY FLOOR MACHINES PRO-175-21 Floor Machine, 1.5 HP, 175 RPM, 20" Brush Diameter (L-21E)
- TENNANT Floor Scrubber, 13 gal, 20 in Path (9022000)
- GLOBAL INDUSTRIAL 20 Electric Auto Floor Scrubber, Corded (261990)
- GLOBAL EQUIPMENT Global Industrial„¢ Auto Ride-On Floor Scrubber, 22" Cleaning Path (T90)
- GLOBAL INDUSTRIAL Corded Electric Automatic Floor Scrubber 17 Cleaning Path (641410)
- MERCURY FLOOR MACHINES BOSS Multi-Tasker Heavy Duty Floor Machine with Interchangeable Aprons, 1.5 HP A/C, 175 RPM (BMT-175-Y)
- GLOBAL INDUSTRIAL Electric Walk-Behind Auto Floor Scrubber 13 Cleaning Path - Corded (641752)
- Minuteman Floor Scrubbers