Shop All Floor Scrubbers
Minuteman
Max Ride 20 SPORT 20'' AGM Cordless Ride-On Disc Floor Scrubber - 18 Gallon
Mfr # 585AMR20DSQG
Zoro # G811594436
product price: $15,336.99
/ea
Free Shipping & Returns
$15,336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minuteman
- MFR # 585AMR20DSQG
- Zoro # G811594436
- Country of Origin China
- Category Floor Scrubbers
Description
Maximize your classroom storage space with this Jonti-Craft Baltic Birch 06110JC 20'' x 15'' x 35 1/2'' mobile 10-cubbie wood storage cabinet. This unit is an excellent addition to any early learning environment including daycares classrooms and Head Start facilities! With 10 compartments in total as well as 10 13 1/2'' x 8 5/8'' clear nontoxic impact-resistant plastic cubbie trays this cabinet offers ample storage of building blocks stuffed animals books toys and other educational materials. You can utilize the removable trays to hold and organize supplies inside each cubbie or stack the trays to the side and use the cabinet on its own for visible storage!Boasting a Jonti-Craft KYDZStrong design this storage cabinet is made from 11 ply 5/8'' Baltic birch wood - the strongest plywood in the world - and features a dowel pin construction which prevents weakening at joints and extends the product's lifetime by 50%. The wood features an ultra-durable KYDZTuff ultraviolet acrylic coating that withstands daily wear and tear resists yellowing over time and handles the toughest cleaning products including bleach and nail polish remover so that you can remove any permanent marker and other hard-to-clean spots with ease.Best of all this unit has top-of-the-line safety features so you can be sure your kids can play and learn in a safe environment! Its KYDZSafe rounded edges ensure all edges are rounded to a minimum of a 1'' radius to help prevent injuries and give you added piece of mind while its 15'' depth increases the unit's stability. Additionally the KYDZSafe kickplate adds to the overall safety and appearance of the unit as they keep small toes and fingers from being pinched while also keeping toys from getting lost underneath it. Its durable heavy-duty MAXBracket ball-bearings hard rubber wheels and solid steel three-point connection brackets enable you to quickly and easily move it when cleaning or rearranging your room without causing stress on the wheels brackets or your own body. It ships fully assembled for the quickest and simplest setup possible.Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the quality durability and inventive design Jonti-Craft is known for. From classroom storage to sensory play the Baltic Birch line supports the development and education of a wide age range of children. Jonti-Craft is dedicated to
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDEN STAR Dust Mop Complete Kit W/ Frame/Handle, Blue, WCB48CITBB (WCB48CITBB)
- QUICKIE Quickie Mfg 208 Poly Block Deck Scrub - 9 in. (566085)
- NILFISK S2-S3 Filter Chamber Seal (40000762)
- INTEGRA MILTEX A.W. Perkins Co 36118 Quick-clean 4 Inch Dryer Vent Brush (81954)
- MERCURY FLOOR MACHINES PRO-175-17 Floor Machine, 1.5 HP, 175 RPM, 16" Brush Diameter (L-17E)
- DAYTON Rider Floor Scrubber, Compact (460U43)
- HOOVER Orbital Cleaner 13", 12 in, 175 RPM (CH80100)
- GLOBAL INDUSTRIAL Automatic Ride-On Floor Scrubber with 22 Cleaning Path (641407)
- CAT C20T Auto Floor Scrubber With Traction Drive, 20 Cleaning Path (T55/50 BT-CAT)
- TENNANT Rider Floor Scrubber, 21 gal, 20 in Path (9022009)
- TORNADO Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (97595)
- Minuteman Floor Scrubbers