Shop All Floor Scrubbers
Minuteman
Max Ride 20 ECO 20'' Cordless Ride-On Disc Floor Scrubber - 18 Gallon
Mfr # 585AMR20DQP
Zoro # G711594567
product price: $16,204.99
/ea
Free Shipping & Returns
$16,204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minuteman
- MFR # 585AMR20DQP
- Zoro # G711594567
- Country of Origin China
- Category Floor Scrubbers
Description
When keeping your establishment clean and welcoming you should start from the ground up. There's no better way of doing that than with the Minuteman Max Ride 20 ECO 20'' cordless ride-on disc floor scrubber! Whether you're cleaning a healthcare facility airport or retail establishment this unit has the power to get the job done with its 600W brush motor with 185 RPM brush head speed. With the finesse and comfort provided by the riding design of the machine this unit has the ease of use necessary for operators to do large areas with minimal fatigue.A sleekly designed profile provides excellent line of sight to be able to see the area to be cleaned. This paired with the large 18 gallon solution and recovery tanks gives this machine the potential to do up to 22015 sq. ft. per hour. Brush loading and unloading is also made easy through automatic operation and no manual removal. Plus the squeegee never requires any adjustment by the operator. An intuitive control system is simple to understand and requires minimal training prior to operation. The brush deck is built low to the ground making it ideal for cleaning around and underneath furniture and fixtures.This scrubber is able to turn 360 degrees on its own axis and provides a 20'' wide scrubbing area allowing you to expertly clean any difficult-to-scrub spots on your floor. A convenient on-board charger allows the battery to be charged anywhere there is an electrical source. This means that when cleaning a large area and the battery dies there is no need to push the machine all the way to a charging dock as any electrical outlet will do. For safety when the on-board charger is plugged in the machine is not capable of being turned on so there is no potential for accidentally operating the unit while it is still plugged into an outlet. When it comes time to clean the unit the hygienic recovery tank is easy to clean and the brush as well as squeegee are removable without the use of tools. This unit comes equipped with a Quick Charge QP battery charger to charge your battery fast and keep your unit running at optimal output.Overall Dimensions:Width: 25 1/2''Depth: 47 1/2''Height: 45''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Window Squeegee&Scruber (921061)
- LIBMAN Libman Dust Pan w/ Whisk Broom, 10" Wx2.5" deep, White (1031)
- GLAD 13 gal Trash Bags, 24 in x 27.38 in, Extra Heavy-Duty, .60 Mil, White, 80 PK (78899BX)
- KABOOM Bathroom Cleaner, Foaming, 19 oz, PK8 (57037-00071)
- DAYTON Floor Burnisher, Dust Cntrl, 20 In Pad (14X834)
- 3M Floor Finish Applicator Kit, 18 In., Pad (55433)
- GLOBAL EQUIPMENT Auto Floor Scrubber, 13-3/4" Cleaning Path (XD209)
- TENNANT Pad Driver, Machine Size 26", PK2 (1232613)
- GLOBAL INDUSTRIAL Automatic Floor Scrubber with 17 Cleaning Path (641411)
- EWBANK Electra Cordless Lightweight Spray Mop Floor Polisher and Surface Cleaner (FP40)
- GLOBAL INDUSTRIAL Automatic Ride-On Floor Scrubber with 22 Cleaning Path (641407)
- Minuteman Floor Scrubbers