No Product Image Available

Minuteman

Gotcha! Portable Corded Carpet Spotter


product price: $1,864.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

When keeping your establishment clean and welcoming you should start from the ground up. There's no better way of doing that than with this Minuteman Gotcha! portable carpet spotter! Whether you're cleaning a healthcare facility airport or retail establishment this unit has the power to get the job done with 50 PSI of solution pressure and 71'' of water lift. Designed for spot removal this lightweight machine is simple to maneuver and is very portable with a handle for carrying or 4'' rear wheels for pulling behind you making it great for one-person operation.A two-position switch alternates between a vacuum only mode and a vacuum/pump mode when cleaning areas that require cleaning solution. An on-board 2 gallon solution/recovery tank easily detaches for hassle free emptying of dirty water. For convenience the handle is clear so that you are able to monitor the soiled water that is being extracted. Heavy-duty Viton seals hold up well to chemicals without experiencing any long-term wear or damage that could lead to internal issues with the machine. A 25' power cord is included and in the event of electrical malfunction a ground fault circuit interrupter will automatically shut off the machine to avoid electrical shock. This unit requires a 115V electrical connection for operation.Overall Dimensions:Length: 19''Width: 8 3/4''Height: 17''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.