Shop All Uninterruptible Power Supplies (UPS) Accessories
Minuteman
Endeavor Series Extended Runti, BP24V72RTEXL
Mfr # BP24V72RTEXL
Zoro # G8863868
product price: $1,689.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,689.99
Free 30-Day Returns
Key Features
- Width 17.3 in
- Depth 26.8 in
- Height 5.2 in
- Weight (Approximate) 131.20 lb
- Compatibility Minuteman Endeavor LCD On-line Series UPS Systems: ED1000RTXL2U,ED1000RMT2U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minuteman
- MFR # BP24V72RTEXL
- Zoro # G8863868
- UPC # 784755155221
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width | 17.3 in |
Depth | 26.8 in |
Height | 5.2 in |
Details
Item | UPS Battery |
Weight (Approximate) | 131.20 lb |
Compatibility | Minuteman Endeavor LCD On-line Series UPS Systems: ED1000RTXL2U,ED1000RMT2U |
Hot Swappable | Yes |
Environmentally Friendly | Yes |
Battery Chemistry | Lead Acid |
Package Contents | BP24V72RTEXL External Battery Pack, Daisy-chain Connection IEC320-C13 to IEC320 C14 (6-foot Power Cord), Power Cord 10-foot With NEMA 5-15P, Four-post Rail Kits, Rackmount Or Tower Convertible Installation Hardware |
Maximum Battery Recharge Time | 10 Hour |
Battery Characteristics | Maintenance-free, Sealed, Spill Proof, Valve-regulated |
Output voltage | 24 V DC |
Battery Energy | 1728 VAh |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug, 60A 125/250V, 3-Pole 4-Wire Grounding, Watertight- Reversed Service (HBL460P12WR)
- GE Molded Case Circuit Breaker, TEY Series 20A, 2 Pole, 277/480V AC (TEY220)
- SICK CABLE, YF2A15020UB5XLEAX (2095617)
- MERSEN Glass Fuse, GSB Series, Fast-Acting, 1A, 250V AC, 35A at 250V AC (GSB1)
- APC UPS Battery, BR1500G, Mfr. No. BR1300G, SMC1000-2U, 24V DC, Detachable Cable (APCRBC124)
- TRIPP LITE UPS Replacement Battery, Smart, 192VDC (RBC9-192)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Smx3000Rmlv2U Smx2000Rmlv2U (APCRBC117-SLA117)
- TRIPP LITE UPS Replacement Battery, 5.5 lbs, APC (RBC2A)
- GE FANUC Hhm Battery Charger 115/230V-Ac 150Ma 15V-Dc Ac To Dc Power Supply (IC660BCM501B)
- APC Apc Replacement Battery Cartridge #160 (APCRBC160)
- VERACITY Highwire Powerstar Camera Backbox (VHW-HWPS-CBB)
- Minuteman Power Systems