Shop All Uninterruptible Power Supplies (UPS)
Minuteman
Encompass Series True Online T, EC3000LCD-NC
Mfr # EC3000LCD-NC
Zoro # G8863728
product price: $1,999.99
/ea
Free Shipping & Returns
$1,999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.6 in
- Depth 22.4 in
- Height 12.6 in
- Load Capacity 3000 VA/2700 W
- Battery Characteristics Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minuteman
- MFR # EC3000LCD-NC
- Zoro # G8863728
- UPC # 784755155535
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 7.6 in |
Depth | 22.4 in |
Height | 12.6 in |
Details
Item | On-Line UPS |
Load Capacity | 3000 VA/2700 W |
Battery Characteristics | Sealed |
Receptacle Type | NEMA 5-15/20R, NEMA L5-30R |
Serial Port | Yes |
Number of Battery & Surge Outlets | 9 |
Package Contents | Encompass 3000VA Tower UPS, Battery |
Backup/Run Time (Full Load) | 3 Minute |
Battery Chemistry | Lead Acid |
Backup/Run Time (Half Load) | 10 Minute |
Weight (Approximate) | 73 lb |
Form Factor | Tower |
Product Type | Double Conversion Online UPS |
Product Name | Encompass 3000VA Tower UPS |
Waveform type | True Sine Wave |
EPO Port | Yes |
Receptacle Detail | 8 x NEMA 5-15/20R, 1 x NEMA L5-30R |
Software Included | SentryHD |
Network Management | SNMP Manageable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Unshielded, 22/6, 500 Ft. (C4066A.38.10)
- TELEMECANIQUE SENSORS Flat Reflector, Round, Polarized Retroreflective Photoelectric Sensors, Silver (RF30)
- IFM Wireable 1/2" connector (E11764)
- REMINGTON INDUSTRIES 22 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG2202-100)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- APC UPS System, 3000 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC Back-Ups Pro Bn Series Battery Backup System, 10 Outlets, 1350va, 1080 J (BN1350M2)
- APC Ups - External - Standby - Ac 230 V - 400 Watt/650 Va - 1 X (BK650EI)
- TRIPP LITE UPS System, 1 kVA, 8 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS1000)
- TRIPP LITE Smart UPS, Out: 120V AC , In:120V AC (SU3000RTXL3UN)
- APC UPS System, 1000 VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- Minuteman Uninterruptible Power Supplies (UPS)