Shop All Uninterruptible Power Supplies (UPS)
Minuteman
Encompass Series True Online T, EC1500LCD-NC
Mfr # EC1500LCD-NC
Zoro # G8864516
product price: $1,289.99
/ea
Free Shipping & Returns
$1,289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 17.4 in
- Height 11.4 in
- Width 6.8 in
- Backup/Run Time (Half Load) 15 Minute
- Network Management SNMP Manageable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minuteman
- MFR # EC1500LCD-NC
- Zoro # G8864516
- UPC # 784755155511
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 17.4 in |
Height | 11.4 in |
Width | 6.8 in |
Details
Item | On-Line UPS |
Backup/Run Time (Half Load) | 15 Minute |
Network Management | SNMP Manageable |
Battery Characteristics | Sealed |
Load Capacity | 1500 VA/1350 W |
Receptacle Detail | 6 x NEMA 5-15R |
Weight (Approximate) | 48.10 lb |
Waveform type | True Sine Wave |
Backup/Run Time (Full Load) | 5 Minute |
Receptacle Type | NEMA 5-15R |
Product Name | Encompass 1500VA Tower UPS |
Number of Battery & Surge Outlets | 6 |
Serial Port | Yes |
EPO Port | Yes |
Form Factor | Tower |
Battery Chemistry | Lead Acid |
Package Contents | Encompass 1500VA Tower UPS, Battery |
Software Included | SentryHD |
Product Type | Double Conversion Online UPS |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J181608CHSCWW)
- PANDUIT Data Access Port, 3In. Base, Two Cat 5E (DAP3BC-00-55)
- HUBBELL 3 Wire Industrial Watertight Straight Blade Plug 250VAC 15A (HBL14W49)
- ZORO SELECT Pilot Light Wall Switch, Red, 1-Pole Type (4901PLR120)
- CYBERPOWER 650VA EC UPS Standby, EC650LCD (EC650LCD)
- EATON 9Sx Ups 120V 3000Va L5-30P 1/L5-30 4/5-2 (9SX3000)
- APC Smart UPS, Rack/Tower, Out: 120V AC (SMX1000C)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500RT)
- APC Back UPS Pro 8-Outlet 510W/850VA LCD UPS System (BX850M)
- TRIPP LITE Smart UPS, 1.2 kVA, 8 Outlets, Rack/Tower, Out: 115/120V AC , In:120V AC (SMART1200LCD)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- Minuteman Uninterruptible Power Supplies (UPS)