Shop All Floor Scrubbers
Minuteman
E28 28'' Cordless Walk Behind Cylindrical Floor Scrubber - 23 Gallon
Mfr # 585E2830QP
Zoro # G011595042
Free Shipping & Returns
$27,082.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Minuteman
- MFR # 585E2830QP
- Zoro # G011595042
- Country of Origin China
- Category Floor Scrubbers
Description
When keeping your establishment clean and welcoming you should start from the ground up. There's no better way of doing that than with the Minuteman E28 28'' cordless walk behind cylindrical floor scrubber! Whether you're cleaning a healthcare facility airport or retail establishment this unit has the power to get the job done with its 1 hp motor with 850 RPM brush head. With the finesse and comfort provided by the track driven propelling compact design of the machine adjustable handle and ergonomic hand bails this unit has the ease of use necessary for operators to do large areas with minimal fatigue.A sleekly designed profile provides excellent line of sight to be able to see the area to be cleaned. This paired with the large 23 gallon solution tank and 23 gallon recovery tank gives this machine the potential to do up to an impressive 28000 sq. ft. per hour. Brush loading and unloading is also made easy for the operator with the simple flip of a switch and no manual removal. Plus the squeegee never requires any adjustment by the operator. An intuitive control system is simple to understand and requires minimal training prior to operation. The brush deck is built low to the ground making it ideal for cleaning around and underneath furniture and fixtures.A convenient on-board charger allows the battery to be charged anywhere there is an electrical source. This means that when cleaning a large area and the battery dies there is no need to push the machine all the way to a charging dock as any electrical outlet will do. For safety when the on-board charger is plugged in the machine is not capable of being turned on so there is no potential for accidentally operating the unit while it is still plugged into an outlet. When it comes time to clean the unit the hygienic recovery tank is easy to clean and the brush as well as squeegee is removable without the use of tools.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL UPRIGHT VACUM BAGLSS 44in. (3533)
- SANI PROFESSIONAL Hands Instant Sanitizing Wipes, 7 1/2 x 5, 300/Canister, PK6 (NIC P92084)
- BOARDWALK Finish Mop, White, Lambswool, BWK4516 (BWK4516)
- BOARDWALK Concentrated Heavy-Duty Floor Stripper, 1 gal Bottle, PK4 (110600-41ESSN)
- KARCHER Karcher KM 70/20 C 2SB, Manual Walk-Behind Compact Floor Sweeper W/ Dual Brushes - (1.517-107.0)
- TENNANT Floor Scrubber, 18.5 gal, 28 in Path (9022006)
- TENNANT Floor Scrubber, 1.5 gal, 18 in Path (1251236)
- TORNADO Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (97595)
- DAYTON Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (6UFR4)
- POWR-FLITE Powr-Flite® Micro-Auto Floor Scrubber, 13" Cleaning Path (PFMW14)
- MERCURY FLOOR MACHINES PRO-1500 20 Ultra High-Speed Burnisher, 1.5hp (DC-21-1500)
- Minuteman Floor Scrubbers